Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 1240-1855 Nozzle Threaded Flush 0.625 inch PK2 | AH8KXN 38VM93

TWECO 1240-1855 Nozzle Threaded Flush 0.625 inch PK2

Item: AH8KXN Model: 1240-1855Cross Ref: 38VM93
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Size15.9 mm
Compatible With BrandTweco
Connection TypeThreaded
Duty RatingMedium Duty
FeaturesNozzle Is Threaded Directly Onto The Velocity Conductor Tube
MaterialCopper
Size0.625"
TypeMedium Duty , Threaded Flush
Bore Diameter5/8"
For Mig Gun SeriesClassic No. Series, Spray Master Series, Supra XT Series
Nozzle To Tip RelationshipFlush

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)3.81
Ship length (cm)11.43
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelTypeMaterialConnection TypeBore SizeSizeDuty RatingNozzle ShapeFor UsePkg. Qty.Price
TWECO 1240-1856 Nozzle Threaded Flush 0.500 inch PK2 | AH8KXL 38VM91 1240-1856Medium DutyCopperThreaded12.7 mm0.5"Medium Duty--2€70.59
TWECO 1240-1854 Nozzle Threaded Recess 0.625 inch PK2 | AH8KXM 38VM92 1240-1854Medium DutyCopperThreaded15.9 mm0.625"Medium Duty--2€70.59
TWECO 1240-1852 Nozzle Threaded Recess 0.750 inch PK2 | AH8KXP 38VM94 1240-1852Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1853 Nozzle Threaded Flush 0.750 inch PK2 | AH8KXQ 38VM95 1240-1853Medium DutyCopperThreaded19.1 mm0.75"Medium Duty--1-
RFQ
TWECO 1240-1859 Nozzle Slip Adjustable 0.500 inch PK2 | AH8KXR 38VM96 1240-1859Medium DutyCopperSlip Adjustable12.7 mm0.5"Medium Duty--2€92.01
TWECO 1240-1860 Nozzle Slip Adjustable 0.625 inch PK2 | AH8KXT 38VM97 1240-1860Medium DutyCopperSlip Adjustable15.9 mm0.625"Medium Duty--1€133.25
TWECO 1240-1863 Nozzle Slip Adjustable 0.750 inch PK2 | AH8KXU 38VM98 1240-1863Medium DutyCopperSlip Adjustable-0.75"--Tweco (R) Spraymaster V Series (Velocity) V250, V350, V4501-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 1240-1855 Nozzle Threaded Flush 0.625 inch PK2
€76.52 /unit