Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY 6805362 Diamond Turning Insert, Cnmg Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius | CU7DJH

TUNGALOY 6805362 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius

Item: CU7DJH Model: 6805362Cross Ref: 38UD62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCNMG 431 SF AH630
Chip-breaker CodeSF
Clearance Angle
Corner Radius0.016"
Cutting ApplicationFinishing
Cutting DirectionNeutral
Cutting Edge Length0.508"
FinishTitanium Aluminum Nitride Coat
Included Angle80°
Inscribed Circle1/2"
Insert CodeCNMG431
Insert Holding TypeStraight Hole
Insert StyleCNMG
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationAll Materials
RakeNegative
Secondary Material ApplicationStainless Steel, Steel
ShapeRhombic
System Of MeasurementImperial
Thickness0.188"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleInscribed CircleThicknessCorner RadiusChip-breaker CodeNumber Of Cutting EdgesCutting DirectionPrice
TUNGALOY 6843406 Diamond Turning Insert, Ccgt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCG 6843406CCGT21.51CCGT1/4"0.094"0.016"AL2Neutral€18.61
TUNGALOY 6837456 Diamond Turning Insert, Ccgt Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCH 6837456CCGT1.5.5CCGT0.172"0.078"0.008"JS2Neutral€25.71
TUNGALOY 6801368 Diamond Turning Insert, Ccgw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCJ 6801368CCGW32.52CCGW3/8"5/32"0.031"Yes2Neutral€189.08
TUNGALOY 6888191 Diamond Turning Insert, Ccgw Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCK 6888191CCGW1.5.5CCGW0.172"0.078"0.008"Yes1Neutral€70.16
TUNGALOY 6856761 Diamond Turning Insert, Ccmt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCL 6856761CCMT21.51CCMT1/4"0.094"0.016"PS2Neutral€11.71
TUNGALOY 6856763 Diamond Turning Insert, Ccmt Insert, Neutral, 5/32 Inch Thick, 0.0080 Inch Corner Radius | CU7DCM 6856763CCMT32.5.5CCMT3/8"5/32"0.008"PS2Neutral€14.85
TUNGALOY 6805037 Diamond Turning Insert, Ccmw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCN 6805037CCMW32.52CCMW3/8"5/32"0.031"Yes2Neutral€122.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY 6805362 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius
€29.28 /unit