Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FJ3058-04-1212S Splicer Hose Fitting 12 Dash | AC4FBA 2ZJE3

EATON FJ3058-04-1212S Splicer Hose Fitting, 90 Deg., Splicer Fitting, 12 Dash Size, 0.63 Inch Hose I.D.

Item: AC4FBA Model: FJ3058-04-1212SCross Ref: 2ZJE3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€68.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplicer
Dash Size12
Hose Inside Dia.0.63"
Hose Outside Dia.0.98"
MaterialSteel
Max. Working Pressure500 psi
Min. Burst Pressure2000 psi
StandardsSAE J2064

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.29
Ship length (cm)15.24
Ship width (cm)12.7
HS code7307290090
Country of OriginUS

Product Variants

ProductModelHose Outside Dia.MaterialPrice
EATON FJ3045-0606S Splicer Hose Fitting 6 Dash | AC4EZU 2ZJA1 FJ3045-0606S0.58"Steel€41.86
EATON FJ3045-0808S Splicer Hose Fitting 8 Dash | AC4EZV 2ZJA2 FJ3045-0808S0.7"Steel€49.92
EATON FJ3045-1010S Splicer Hose Fitting 10 Dash | AC4EZW 2ZJA3 FJ3045-1010S0.78"Steel€56.58
EATON FJ3045-1212S Splicer Hose Fitting 12 Dash | AC4EZX 2ZJA4 FJ3045-1212S0.98"Steel€62.48
EATON FJ3058-01-0606S Splicer Hose Fitting 6 Dash | AC4FAX 2ZJD9 FJ3058-01-0606S0.58"Steel€39.81
EATON FJ3058-02-0808S Splicer Hose Fitting 8 Dash | AC4FAY 2ZJE1 FJ3058-02-0808S0.7"Steel€40.53
EATON FJ3058-03-1010S Splicer Hose Fitting 10 Dash | AC4FAZ 2ZJE2 FJ3058-03-1010S0.78"Steel€48.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FJ3058-04-1212S Splicer Hose Fitting, 90 Deg., Splicer Fitting, 12 Dash Size, 0.63 Inch Hose I.D.
€68.57 /unit