Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2060HLSK2CL Connecting Link Lambda Double Pitch | AB3MTY 1UFR2

TSUBAKI C2060HLSK2CL Connecting Link Lambda Double Pitch

Item: AB3MTY Model: C2060HLSK2CLCross Ref: 1UFR2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnecting Roller Chain Link
Ansi Chain SizeC2060HL
Connecting End To Center Line0.652"
Inside Pin Dia.0.234"
Length1 1/2"
LubricationSelf Lubricating
MaterialCarbon Steel
Max. Allowable Load1410 lbs.
Outside Pin Dia.0.234"
Overall Width1.225"
Pin Length1.225"
Pin Link Plate Thickness0.677"
Pin TypeRiveted
Pitch1 1/2"
Rivet End To Center Line0.573"
Roller Dia.0.469"
Roller Link Plate Height0.677"
Temp. Range+14°F to +302°F
Tensile Strength9040 lbs.
Width Between Roller Link Plates1/2"
Attachment NumberSK-2
Attachment TypeTab
Centerline To Attachment End0.652"
Centerline To Hole Center0.573"
Chain NumberC2060H
Chain Overall Width1.225"
Display Qty1
Extended Pin Diameter0.234"
FinishBlack Oxide
For Chain Style (combined)Black Oxide Steel
Link TypeAttachment
Maximum Operating Temperature302°F
Minimum Operating Temperature14°F
Number Of Tab Holes1
Pin ContructionRiveted Pin
Plate Height0.677"
Plate Thickness0.5"
Roller Diameter15/32"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3.05
Ship length (cm)3.81
Ship width (cm)3.11
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchAnsi Chain SizeRoller Dia.FinishTensile StrengthTemp. RangeInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HLSA1CL Connecting Link Lambda Double Pitch | AB3MTR 1UFP5 C2060HLSA1CLSteel1 1/2"C2060HL0.469"Black Oxide9040 lbs.-0.234"1€26.04
TSUBAKI C2060HLSA2CL Connecting Link Lambda Double Pitch | AB3MTU 1UFP7 C2060HLSA2CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€26.04
TSUBAKI C2060HLSK1CL Connecting Link Lambda Double Pitch | AB3MTW 1UFP9 C2060HLSK1CLCarbon Steel1 1/2"C2060HL0.469"-9040 lbs.+14°F to +302°F0.234"1€35.89
TSUBAKI C2060HNTCL Connecting Link Double Pitch Neptune | AB3MTZ 1UFR3 C2060HNEPCLCarbon Steel1 1/2"C2060H0.469"-9040 lbs.+14°F to +302°F0.234"1€20.61
TSUBAKI C2080HPCL Connecting Link Double Pitch Hollow Pin | AB4JJR 1YGA7 C2080HPCLCarbon Steel2"C2080H--5950 lbs.+15°F to +300°F0.448"1€38.75
TSUBAKI C2080HLA1CL Connecting Link Lambda Double Pitch | AB4JKH 1YGC5 C2080HLA1CLSteel2"C2080HL5/8"Black Oxide15400 lbs.-0.312"1€45.32
TSUBAKI C2080HLA2CL Connecting Link Lambda Double Pitch | AB4JKK 1YGC7 C2080HLA2CLSteel2"C2080HL5/8"Black Oxide15400 lbs.-0.312"1€45.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2060HLSK2CL Connecting Link Lambda Double Pitch
€39.72 /unit