Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 80SSOL Offset Roller Link Standard | AB4KPN 1YKX1

TSUBAKI 80SSOL Offset Roller Link Standard

Item: AB4KPN Model: 80SSOLCross Ref: 1YKX1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Roller Chain Link
Ansi Chain Size80
Chain ConstructionRiveted Pin
Chain Link Overall Width1.398" , 5/8" , Cottered Pin , No , Offset Link , Standard Riveted
Chain Overall Width1 25/64"
Connecting End To Center Line0.758"
FeaturesNon-Magnetic
FinishPlain
Industry Chain Pitch1"
Inside Pin Dia.0.312"
Inside Width5/8"
Link TypeOffset Link
LubricationSAE 10 To SAE 50
MaterialStainless Steel
Max. Allowable Load397 lbs.
Outside Pin Dia.0.312"
Overall Width1.398"
Pin Length1.398"
Pin Link Plate Thickness1/8"
Pin Outside Dia.5/16"
Pin TypeCottered
Pitch1"
Plate Height61/64"
Plate Thickness1/8"
Rivet End To Center Line16/25"
Roller Dia.5/8"
Roller Link Plate Height0.949"
Transverse PitchNot Applicable
TypeStandard
Width Between Roller Link Plates5/8"
Heavy SeriesNo
Roller Diameter5/8"
StandardsANSI
Working Load Limit397 lbs.

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)3.55
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthTemp. RangeFinishInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HNTOL Offset Roller Link Double Pitch | AB3MUA 1UFR4 C2060HNEPOLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+14°F to +302°F-0.234"1€39.40
TSUBAKI C2062HOL Offset Roller Link Double Pitch | AB4JJF 1YFZ5 C2062HOLCarbon Steel1 1/2"7/8"C2062H9040 lbs.+15°F to +300°F-0.234"1€23.59
TSUBAKI C2080HNTOL Offset Roller Link Double Pitch | AB4JLC 1YGE5 C2080HNEPOLCarbon Steel2"5/8"C2080H15400 lbs.+14°F to +302°F-0.312"1€55.31
TSUBAKI C2082HOL Offset Roller Link Double Pitch | AB4JMP 1YGJ5 C2082HOLCarbon Steel2"1 1/8"C2082H15400 lbs.+15°F to +300°F-0.312"1€30.16
TSUBAKI C2100HOL Offset Roller Link Double Pitch | AB4JNC 1YGK8 C2100HOLSteel2 1/2"3/4"C2100H24300 lbs.--3/8"1€49.08
TSUBAKI C2102HOL Offset Roller Link Double Pitch | AB4JNE 1YGL1 C2102HOLSteel2 1/2"1.562"C2102H24300 lbs.--3/8"1€70.80
TSUBAKI C2120HOL Offset Roller Link Double Pitch | AB4JNH 1YGL4 C2120HOLSteel3"7/8"C2120H34000 lbs.--0.437"1€87.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 80SSOL Offset Roller Link Standard
€83.92 /unit