Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2082HOL Offset Roller Link Double Pitch | AB4JMP 1YGJ5

TSUBAKI C2082HOL Offset Roller Link Double Pitch

Item: AB4JMP Model: C2082HOLCross Ref: 1YGJ5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Roller Chain Link
Ansi Chain SizeC2082H
Connecting End To Center Line0.823"
Inside Pin Dia.0.312"
Length2"
LubricationSAE 10 To SAE 50
MaterialCarbon Steel
Max. Allowable Load2400 lbs.
Outside Pin Dia.0.312"
Overall Width1.543"
Pin Length1.543"
Pin Link Plate Thickness0.906"
Pin TypeCotter
Pitch2"
Rivet End To Center Line18/25"
Roller Dia.1 1/8"
Roller Link Plate Height0.906"
Temp. Range+15°F to +300°F
Tensile Strength15400 lbs.
TypeDouble Pitch
Width Between Roller Link Plates5/8"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.92
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthTemp. RangeFinishInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HNTOL Offset Roller Link Double Pitch | AB3MUA 1UFR4 C2060HNEPOLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+14°F to +302°F-0.234"1€39.40
TSUBAKI C2062HOL Offset Roller Link Double Pitch | AB4JJF 1YFZ5 C2062HOLCarbon Steel1 1/2"7/8"C2062H9040 lbs.+15°F to +300°F-0.234"1€23.59
TSUBAKI C2080HNTOL Offset Roller Link Double Pitch | AB4JLC 1YGE5 C2080HNEPOLCarbon Steel2"5/8"C2080H15400 lbs.+14°F to +302°F-0.312"1€55.31
TSUBAKI C2100HOL Offset Roller Link Double Pitch | AB4JNC 1YGK8 C2100HOLSteel2 1/2"3/4"C2100H24300 lbs.--3/8"1€49.08
TSUBAKI C2102HOL Offset Roller Link Double Pitch | AB4JNE 1YGL1 C2102HOLSteel2 1/2"1.562"C2102H24300 lbs.--3/8"1€70.80
TSUBAKI C2120HOL Offset Roller Link Double Pitch | AB4JNH 1YGL4 C2120HOLSteel3"7/8"C2120H34000 lbs.--0.437"1€87.16
TSUBAKI C2122HOL Offset Roller Link Double Pitch | AB4JNK 1YGL6 C2122HOLSteel3"1 3/4"C2122H34000 lbs.--0.437"1€123.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2082HOL Offset Roller Link Double Pitch
€33.79 /unit