Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2102HOL Offset Roller Link Double Pitch | AB4JNE 1YGL1

TSUBAKI C2102HOL Offset Roller Link Double Pitch

Item: AB4JNE Model: C2102HOLCross Ref: 1YGL1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Roller Chain Link
Ansi Chain SizeC2102H
ApplicationBaking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Chain ConstructionCottered Pin
Chain Overall Width1 53/64"
Connecting End To Center Line0.98"
Industry Chain Pitch2 1/2"
Inside Pin Dia.3/8"
Inside Width3/4"
Length2 1/2"
Link TypeOffset Link
LubricationSAE 10 To SAE 50
MaterialSteel
Max. Allowable Load3840 lbs.
Outside Pin Dia.3/8"
Overall Width1.81"
Pin Contruction1.562" , 1.81" , Cottered Pin , Heavy Conveyor , Offset Link , Yes
Pin Length1.81"
Pin Link Plate Thickness1.15"
Pin Outside Dia.3/8"
Pin TypeCottered
Pitch2 1/2"
Pitch TypeDouble Pitch
Plate Height1 1/8"
Plate Thickness3/16"
Rivet End To Center Line0.83"
Roller Dia.1.562"
Roller Link Plate Height1.15"
Tensile Strength24300 lbs.
TypeDouble Pitch
Width Between Roller Link Plates3/4"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)4.6
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthTemp. RangeFinishInside Pin Dia.Pkg. Qty.Price
TSUBAKI C2060HNTOL Offset Roller Link Double Pitch | AB3MUA 1UFR4 C2060HNEPOLCarbon Steel1 1/2"0.469"C2060H9040 lbs.+14°F to +302°F-0.234"1€39.40
TSUBAKI C2062HOL Offset Roller Link Double Pitch | AB4JJF 1YFZ5 C2062HOLCarbon Steel1 1/2"7/8"C2062H9040 lbs.+15°F to +300°F-0.234"1€23.59
TSUBAKI C2080HNTOL Offset Roller Link Double Pitch | AB4JLC 1YGE5 C2080HNEPOLCarbon Steel2"5/8"C2080H15400 lbs.+14°F to +302°F-0.312"1€55.31
TSUBAKI C2082HOL Offset Roller Link Double Pitch | AB4JMP 1YGJ5 C2082HOLCarbon Steel2"1 1/8"C2082H15400 lbs.+15°F to +300°F-0.312"1€30.16
TSUBAKI C2100HOL Offset Roller Link Double Pitch | AB4JNC 1YGK8 C2100HOLSteel2 1/2"3/4"C2100H24300 lbs.--3/8"1€49.08
TSUBAKI C2120HOL Offset Roller Link Double Pitch | AB4JNH 1YGL4 C2120HOLSteel3"7/8"C2120H34000 lbs.--0.437"1€87.16
TSUBAKI C2122HOL Offset Roller Link Double Pitch | AB4JNK 1YGL6 C2122HOLSteel3"1 3/4"C2122H34000 lbs.--0.437"1€123.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2102HOL Offset Roller Link Double Pitch
€71.77 /unit