Flat Shipping

Flat Shipping at €24.99 + VAT

TRUMETER 6300-1000-0000 Electrical Counter, 8mm 8-Digit Lcd, 3-30 VDC Input, Remote Reset | CV6NYF

TRUMETER 6300-1000-0000 Electrical Counter, 8mm 8-Digit Lcd, 3-30 VDC Input, Remote Reset

Item: CV6NYF Model: 6300-1000-0000Cross Ref: 811RN6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounter
Counts/second500
Cutout Din Size1/8"
Digit ColorBlack
Display FeaturesHigh Contrast
Display TypeLCD
Ip RatingIP66
Mounting StylePanel
No. Of Digits8
Reset TypeNo Reset
StandardsCE APPROVED, ROHS, UL, WEEE

Shipping Info:

Ship weight (kg) 0.045
HS code853120
Country of OriginMY

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRUMETER 6300-1000-0000 Electrical Counter, 8mm 8-Digit Lcd, 3-30 VDC Input, Remote Reset
€78.43 /unit