MORSE CUTTING TOOLS 57091 | AN3QXH

MORSE CUTTING TOOLS 57091 Ballnose End Mill, ‎1/32 Inch Dia., 1/8 Inch Shank, 1/16 Inch Depth

Item: AN3QXH Model: 57091
Limited Availability
€26.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length1/16"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeStub
MaterialCarbide
Milling Dia.1/32"
Number Of Flutes4
Overall Length1 1/2"
Series5976 Series
Shank Dia.1/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 92845 | AN3QWR 928451/16"1/8"Altin1 1/2"1/8"4Carbide30°€32.23
RFQ
MORSE CUTTING TOOLS 92855 | AN3QWT 928551/2"1/2"Altin2 1/2"5/8"4Carbide30°€123.33
RFQ
MORSE CUTTING TOOLS 92866 | AN3QWU 928661/32"1/8"Altin1 1/2"1/16"4Carbide30°€35.44
RFQ
MORSE CUTTING TOOLS 92851 | AN3QWV 928511/4"1/4"Altin2"1/2"4Carbide30°€47.18
RFQ
MORSE CUTTING TOOLS 92849 | AN3QWW 928493/16"3/16"Altin2"3/8"4Carbide30°€38.39
RFQ
MORSE CUTTING TOOLS 92846 | AN3QWX 928463/32"1/8"Altin1 1/2"3/16"4Carbide30°€32.23
RFQ
MORSE CUTTING TOOLS 92857 | AN3QWY 928573/4"3/4"Altin3"1"4Carbide30°€312.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 57091 Ballnose End Mill, ‎1/32 Inch Dia., 1/8 Inch Shank, 1/16 Inch Depth
€26.69 /unit