Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN D60BS18H X 1 Roller Chain Sprocket, 1 Inch Bore Dia, 18 Teeth, Steel | CU6ZRE

TRITAN D60BS18H X 1 Roller Chain Sprocket, 1 Inch Bore Dia, 18 Teeth, Steel

Item: CU6ZRE Model: D60BS18H X 1Cross Ref: 55WE86
Limited Availability
€138.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore Dia.1"
Bore TypeFixed
Chain Number60
FinishBlack Oxide
For Chain Number60-2
For Chain Pitch3/4"
For Number Of Strands2
Hub Dia.3.438"
Hub Projection0.784"
Hub TypeOne Side
IncludesSet Screws
Item - Roller Chain SprocketsRoller Chain Sprocket
KeywayYes
Keyway Width1/4"
Length Through Bore2 1/8"
MaterialSteel
Maximum Bore Dia.1"
Number Of Teeth18
Outside Dia.4.7"
Pitch Dia.4.319"
Set Screw LocationSetscrews Are Placed Over The Keyway And at 90° To The Keyway
Set Screw Size0.312"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.444"
Width Across Tooth Sets1.341"
Bore Diameter1"
Hub Diameter3 7/16"
Maximum Bore Diameter1"
Outside Diameter4.7"
Pitch Diameter4.319"
StandardsANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 2.808
Ship length (cm)11.94
Ship width (cm)11.94
Country of OriginCN

Product Variants

ProductModelFor Chain NumberFor Chain PitchBore Dia.Number Of TeethPitch Dia.Outside Dia.Length Through BoreFor Number Of StrandsPrice
TRITAN D80BS12H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 12 Teeth, Steel | CU6YPK D80BS12H X 1 1/280-21"1 1/2"123.864"4.33"2 1/2"2€136.61
TRITAN D60BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPL D60BS13H X 1 1/260-23/4"1 1/2"133.134"3.49"2 1/8"2€79.86
TRITAN D80BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPM D80BS13H X 1 1/280-21"1 1/2"134.179"4.66"2 1/2"2€141.28
TRITAN D60BS14H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 14 Teeth, Steel | CU6YPN D60BS14H X 1 1/260-23/4"1 1/2"143.371"3.74"2 1/8"2€89.79
TRITAN 60BS16H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 16 Teeth, Steel | CU6YPP 60BS16H X 1 1/260.03/4"1 1/2"163.845"4.22"1 1/4"1€49.44
TRITAN 50BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPQ 50BS17H X 1 1/250.05/8"1 1/2"173.401"3 18/25"1"1€30.44
TRITAN 80BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPR 80BS17H X 1 1/280.01"1 1/2"175.442"5.95"1 1/2"1€119.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN D60BS18H X 1 Roller Chain Sprocket, 1 Inch Bore Dia, 18 Teeth, Steel
€138.88 /unit