Flat Shipping

Flat Shipping at €24.99 + VAT

KRAFT TOOL CO. RO316-11 Brick Trowel Narrow London 4-3/4 x 11 In | AD4RVX 43Y540

KRAFT TOOL CO. RO316-11 Brick Trowel Narrow London 4-3/4 x 11 In

Item: AD4RVX Model: RO316-11Cross Ref: 43Y540
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrick Trowel
Handle Dia.1.328"
Handle Length6"
Handle MaterialLeather
Length11"
MaterialForged Steel
PatternNarrow London
Width4 3/4"
Blade Length11"
Blade MaterialCarbon Steel
Blade ShapeLondon
Blade Width4 3/4"
Compatible Primary MaterialMasonry
FeaturesFlexible
Handle StyleStraight
Product TypeLondon Brick Trowels

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)9.14
Ship length (cm)42.42
Ship width (cm)12.19
HS code8205599000
Country of OriginUS

Product Variants

ProductModelHandle MaterialMaterialHandle LengthPatternGrip TypePrice
KRAFT TOOL CO. RO116-11SH Brick Trowel Narrow London 4-3/4 x 11 In | AD4RVV 43Y538 RO116-11SH-Forged Steel6"Narrow LondonProform Soft Grip€78.46
KRAFT TOOL CO. RO116-11 Brick Trowel Narrow London 4-3/4 x 11 In | AD4RVW 43Y539 RO116-11WoodForged Steel6"Narrow London-€69.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRAFT TOOL CO. RO316-11 Brick Trowel Narrow London 4-3/4 x 11 In
€92.47 /unit