Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 50-2R CL Roller Attachment Link, 50, Double Strand, 5/8 Inch Pitch, Steel, Plain | CU6YJF

TRITAN 50-2R CL Roller Attachment Link, 50, Double Strand, 5/8 Inch Pitch, Steel, Plain

Item: CU6YJF Model: 50-2R CLCross Ref: 42ML10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink
ApplicationPower Transmission
Chain ConstructionRiveted Pin
Chain Link Overall Width1.53" , 2/5" , No , Riveted , Riveted Pin , Roller Attachment Link
Chain Number50
Chain Overall Width1 17/32"
FinishPlain
Industry Chain Pitch5/8"
Inside Width13/32"
Link TypeConnecting Link
LubricationLight Oil Preservative
MaterialSteel
Max. Operating Temp.350°F
Min. Operating Temp.0°F
Number Of Strands2
Pin Length1.53"
Pin Link Plate Thickness2/25"
Pin Outside Dia.13/64"
Pin TypeRiveted
Pitch5/8"
Plate Height37/64"
Plate Thickness5/64"
Roller Chain StandardANSI
Roller Dia.0.391"
Tensile Strength13061 lbf.
Transverse Pitch23/32"
Heavy SeriesNo
Maximum Operating Temperature350°F
Minimum Operating Temperature0°F
Pin Outside Diameter13/64"
Roller Diameter25/64"
StandardsANSI B29.1

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialPitchRoller Dia.FinishTensile StrengthChain Overall WidthLink TypeNumber Of StrandsPrice
TRITAN 50-1C CL Connecting Link | CU6YGW 50-1C CL--------€1.85
TRITAN 60-1C CL Connecting Link | CU6YGX 60-1C CL--------€2.34
TRITAN 100-2 CL Roller Attachment Link, 100, Double Strand, 1 1/4 Inch Pitch, Steel | CU6YGY 100-2 CLSteel1 1/4"3/4"Plain49000 lbf.3 11/64"Connecting Link2€14.50
TRITAN 100-2 OSL Roller Attachment Link, 100, Double Strand, 1 1/4 Inch Pitch, Steel | CU6YGZ 100-2 OSLSteel1 1/4"3/4"Plain49000 lbf.3 1/64"Offset Link2€28.68
TRITAN 100-1SS CL Roller Attachment Link, 100, Single Strand, 1 1/4 Inch Pitch | CU6YHA 100-1SS CLStainless Steel1 1/4"3/4"Plain17000 lbf.1 49/64"Connecting Link1€47.41
TRITAN 100-1NP OSL Roller Attachment Link, 100, Single Strand, Steel | CU6YHB 100-1NP OSLSteel1 1/4"3/4"Nickel Plated24549 lbf.1 49/64"Offset Link1€36.99
TRITAN 100-1NP CL Roller Attachment Link, 100, Single Strand, Steel, Np | CU6YHC 100-1NP CLSteel1 1/4"3/4"Nickel Plated24549 lbf.1 49/64"Connecting Link1€18.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 50-2R CL Roller Attachment Link, 50, Double Strand, 5/8 Inch Pitch, Steel, Plain
€3.79 /unit