Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN 100-1NP CL Roller Attachment Link, 100, Single Strand, Steel, Np | CU6YHC

TRITAN 100-1NP CL Roller Attachment Link, 100, Single Strand, Steel, Np

Item: CU6YHC Model: 100-1NP CLCross Ref: 42ML21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLink
ApplicationBusiness Machines, Food Processing Equipment, Printing Machines, Textile Machines
Chain ConstructionCottered Pin
Chain Link Overall Width1.591" , 3/4" , Cottered , Cottered Pin , No , Roller Attachment Link
Chain Number100
Chain Overall Width1 49/64"
FinishNickel Plated
Industry Chain Pitch1 1/4"
Inside Width3/4"
Link TypeConnecting Link
LubricationLight Oil Preservative
MaterialSteel
Max. Operating Temp.350°F
Min. Operating Temp.0°F
Number Of Strands1
Pin Length1.591"
Pin Link Plate Thickness0.157"
Pin Outside Dia.3/8"
Pin TypeCottered
Pitch1 1/4"
Plate Height1 3/16"
Plate Thickness5/32"
Roller Chain StandardANSI
Roller Dia.3/4"
Tensile Strength24549 lbf.
Heavy SeriesNo
Maximum Operating Temperature350°F
Minimum Operating Temperature0°F
Pin Outside Diameter3/8"
Roller Diameter3/4"
SeriesNP Series
StandardsANSI

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialPitchRoller Dia.FinishTensile StrengthChain Overall WidthLink TypeNumber Of StrandsPrice
TRITAN 50-1C CL Connecting Link | CU6YGW 50-1C CL--------€1.85
TRITAN 60-1C CL Connecting Link | CU6YGX 60-1C CL--------€2.34
TRITAN 100-2 CL Roller Attachment Link, 100, Double Strand, 1 1/4 Inch Pitch, Steel | CU6YGY 100-2 CLSteel1 1/4"3/4"Plain49000 lbf.3 11/64"Connecting Link2€14.50
TRITAN 100-2 OSL Roller Attachment Link, 100, Double Strand, 1 1/4 Inch Pitch, Steel | CU6YGZ 100-2 OSLSteel1 1/4"3/4"Plain49000 lbf.3 1/64"Offset Link2€28.68
TRITAN 100-1SS CL Roller Attachment Link, 100, Single Strand, 1 1/4 Inch Pitch | CU6YHA 100-1SS CLStainless Steel1 1/4"3/4"Plain17000 lbf.1 49/64"Connecting Link1€47.41
TRITAN 100-1NP OSL Roller Attachment Link, 100, Single Strand, Steel | CU6YHB 100-1NP OSLSteel1 1/4"3/4"Nickel Plated24549 lbf.1 49/64"Offset Link1€36.99
TRITAN 10B-2 OSL Roller Attachment Link, 10B, Double Strand, 5/8 Inch Pitch, Steel, Plain | CU6YHD 10B-2 OSLSteel5/8"0.406"Plain12634 lbf.1 27/64"Offset Link2€5.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 100-1NP CL Roller Attachment Link, 100, Single Strand, Steel, Np
€32.67 /unit