Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE TLP825 Surge Protector Outlet Strip, 8 Outlets, NEMA 5-15R, NEMA 5-15P, 25 ft Cord Length, White | CU6YBD

TRIPP LITE TLP825 Surge Protector Outlet Strip, 8 Outlets, NEMA 5-15R, NEMA 5-15P, 25 ft Cord Length, White

Item: CU6YBD Model: TLP825Cross Ref: 4HHH2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protector Outlet Strip
ApplicationHome And Office
Circuit Breaker1
ColorWhite
Cord Length25 ft.
For Use WithDesktop, Network Or Home Computing Application Requiring AC Protection
Frequency50/60 Hz
Height1 1/2"
Housing MaterialPlastic
IncludesEight Safety Covers, Instruction Manual With Warranty Information
Length9 1/2"
Max. Amps15A
Max. Surge Current84 kA
Medical Facility UseOutside Patient Care Areas (UL 1363)
Mounting StyleKeyhole
Noise Attenuation0 dBA to +40 dBA
Number Of Conductors3
Number Of Transformer Outlets3
Outlet Center Distance28.5 mm, 57 mm
Plug ConfigurationNEMA 5-15P
Plug TypeRight Angle
Power IndicatorYes
Receptacle ConfigurationNEMA 5-15R
Sub-brandProtect It
Total Number Of Outlets8
Voltage120V AC
Width4 7/8"
Wire Size14 AWG
Communication PortNone
Hz50/60 Hz
Plug StyleRight Angle
Product TypeSurge Protector Outlet Strip
Rated Joules1440J
StandardsAPPROVALS ROHS, CUL / CSA (CANADA), EXCEEDS IEEE 587 CATEGORY A&B SPECIFICATIONS, UL1363 (POWER TAP), UL1449 3RD EDITION (AC SUPPRESSION)
Trade DesignationSJT
Usb Charging Port0

Shipping Info:

Ship weight (kg) 1.5345
Ship height (cm)3.81
Ship length (cm)24.13
Ship width (cm)12.38
Country of OriginCN

Product Variants

ProductModelNumber Of Transformer OutletsCord LengthApplicationTotal Number Of OutletsMax. AmpsHousing MaterialColorPlug ConfigurationPrice
TRIPP LITE TLP1208TELTV Surge, 12 Outlet, 8ft cord, 2880J, Modem | CU6XXG TLP1208TELTV8-------€77.58
TRIPP LITE TLP615B Surge, 6 Outlet, 15ft cord, 790J, Black | CU6XXH TLP615B2-------€51.84
TRIPP LITE TR-6FM Surge, 6 Outlet, 6ft cord, 3040J, Modem | CU6XXJ TR-6FM--------€90.08
TRIPP LITE TLP6B Surge, 6 Outlet, 6ft cord, 360J, Black, LED | CU6XXK TLP6B2-------€24.34
TRIPP LITE SUPER725B Surge, 7 Outlet, 25ft cord, 2160J, Black | CU6XXL SUPER725B4-------€91.48
TRIPP LITE SUPER7B Surge, 7 Outlet, 7ft cord, 2160J, Black | CU6XXM SUPER7B--------€41.34
TRIPP LITE SUPER-7 Surge, 7 Outlet, 7ft cord, 2160J, White | CU6XXN SUPER-7--------€48.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE TLP825 Surge Protector Outlet Strip, 8 Outlets, NEMA 5-15R, NEMA 5-15P, 25 ft Cord Length, White
€98.76 /unit