Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 6523 Linear Bearing 5.500 Inch Width 2.812 Inch Length | AC3BMB 2RCK4

80/20 6523 Linear Bearing, 4 Slot, 2-13/16 x 5-1/2 x 1-7/8 Inch Size, Aluminum

Item: AC3BMB Model: 6523Cross Ref: 2RCK4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€134.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Bearing
Body Width5 1/2"
Dimension A1 7/8"
Dimension Aa5/8"
Dimension D1/8"
Dimension F1/4"
Dimension J0.748"
Dimension N1.406"
Dimension Q2"
Dimension U0.343"
Dimension V0.328"
Dimension W4 3/4"
Dimension Y1 1/2"
GradeGrade 6105-T5
Height1 7/8"
Locking TypeOptional
MaterialUHMW PE
Mounting Hole0.328"
Mounting Hole Center3"
Mounting Hole Dia.0.328"
Overall Height1 7/8"
Overall Length2.812"
Overall Width5 1/2"
Pad MaterialUHMW Plastic
ProcessExtruded
Slot Width8/25"
Width5 1/2"
A1.875"
Aa.625"
B.375"
Bearing ProfileDouble Flanged
Bearing TypeStandard Linear
C1.500"
ColorClear
ColorSilver
Compatible Brand And Series15 Series
D.125"
E4.005"
F.250"
FinishAnodized
Flange Thickness3/8"
For Number Of Slots4
G3.505"
Grade6063-T6
H.493"
Housing MaterialAluminum
J.748"
K.250"
L5.500"
M2.812"
MaterialAluminum
Mounting Hole Diameter21/64"
N1.406"
P.656"
Pad TypeStandard
ProcessExtruded
Q2.000"
R.375"
S1.500"
Series15 Series
System Of MeasurementImperial
T#10 FHS
U.343"
V.328"
W4.750"
Weight0.785000
X1.500"
Y1.500"
Z.656"

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)4.83
Ship length (cm)14.22
Ship width (cm)7.87
HS code8483304080
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMounting Hole CenterSlot WidthDimension ADimension DDimension FPrice
80/20 6423 Linear Bearing 3.937 Inch Width 1.875 Inch Length | AC3BLX 2RCJ9 64231 7/8"1.218"3.937"2"0.255"1.218"0.094"0.156"€103.35
80/20 25-6423 Linear Bearing 99.26 Mm W 47 Mm L | AE4FAQ 5JRW6 25-642347 mm31.25 mm99.26 mm50 mm6.5 mm31.24 mm1.8 mm3.99 mm€104.47
80/20 40-6523 Linear Bearing 143.3 Mm W 75 Mm L | AE4FAV 5JRX0 40-652375 mm50 mm143.3 mm80 mm8.12 mm50 mm2.58 mm6.15 mm€108.37
80/20 25-6423-BLACK  | CV8UNA 25-6423-BLACK--------€91.91
80/20 40-6523-BLACK  | CV8YEK 40-6523-BLACK--------€95.28
80/20 6423-BLACK  | CV9AEX 6423-BLACK--------€92.14
80/20 6523-BLACK  | CV9AJN 6523-BLACK--------€95.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 6523 Linear Bearing, 4 Slot, 2-13/16 x 5-1/2 x 1-7/8 Inch Size, Aluminum
€134.67 /unit