Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TRIM LOK INC 75B3X1/16-25 Edge Trim Aluminium Clip 0.23 Inch Width 25 Feet | AA2GLC 10H764

TRIM LOK INC 75B3X1/16-25 Edge Trim Aluminium Clip 0.23 Inch Width 25 Feet

Item: AA2GLC Model: 75B3X1/16-25Cross Ref: 10H764
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Edge Trim
ColorBlack
Fits Edge0.062"
Leg Length0.437"
Length25 ft.
MaterialVinyl With Metal Core
Overall Width0.232"
StyleSingle Gripping Finger

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialLeg LengthFits EdgeStyleOverall WidthColorPrice
TRIM LOK INC 100B3X3/32-25 Edge Trim Aluminium Clip 0.26 Inch Width 25 Feet | AA2BMN 10C929 100B3X3/32-25Vinyl With Metal Core0.562"0.094"Single Gripping Finger0.263"Black€45.77
TRIM LOK INC 100B3X1/8-25 Edge Trim Aluminium Clip 0.3 Inch Width 25 Feet | AA2BMP 10C930 100B3X1/8-25Vinyl With Metal Core0.562"1/8"Single Gripping Finger0.295"Black€45.72
TRIM LOK INC 100B3X5/32-25 Edge Trim Aluminium Clip 0.33 Inch Width 25 Feet | AA2BMQ 10C931 100B3X5/32-25Vinyl With Metal Core0.562"0.156"Single Gripping Finger0.326"Black€45.77
TRIM LOK INC 100B3X3/16-25 Edge Trim Aluminium Clip 0.36 Inch Width 25 Feet | AA2BMR 10C932 100B3X3/16-25Vinyl With Metal Core0.562"0.188"Single Gripping Finger0.357"Black€45.55
TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet | AA2BMT 10C933 100B3X1/4-25Single Grip0.562"1/4"Single Gripping Finger0.42"Black€46.63
TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet | AA2BMU 10C934 100B3X1/16-100Vinyl With Metal Core0.562"0.062"Single Gripping Finger0.232"Black€163.69
TRIM LOK INC 100B3X3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet | AA2BMV 10C935 100B3X3/32-100Vinyl With Metal Core0.562"0.094"Single Gripping Finger0.263"Black€151.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 75B3X1/16-25 Edge Trim Aluminium Clip 0.23 Inch Width 25 Feet
€49.49 /unit