Flat Shipping

Flat Shipping at €24.99 + VAT

TRIM LOK INC 3062B3X1/16A-100 Trim Seal, Side Bulb w/Vinyl Grip, EPDM, Fits 0.0625 Inch Size Edge | CU6XRH

TRIM LOK INC 3062B3X1/16A-100 Trim Seal, Side Bulb With Vinyl Grip, EPDM, Fits 0.0625 Inch Size Edge

Item: CU6XRH Model: 3062B3X1/16A-100Cross Ref: 48RL72
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Bulb Dia.3/8"
ColorBlack
ConstructionEPDM
Fits Edge1/16"
Leg Length3/8"
Length100 ft.
MaterialEPDM
Max. Temp.158°F
Min. Temp.-20°F
Overall Width5/8"
StyleSide Bulb With Vinyl Grip
Adhesive TypeButyl Sealant, Hot Melt Glue
ApplicationBoats, Doors, Electrical, RVs, Tool Boxes, Trucks
Bulb Diameter3/8"
Bulb LocationOpposite Side
Bulb MaterialEPDM
Core MaterialAluminum
Fire ClassificationFAA/FAR 25.853(a), FMVSS 302, UL94HB
For Material Thickness - Maximum1/16"
Hardness85A
Includes BulbBulb Included
Includes CoreCore Included
Includes FlapFlap Not Included
Inside Length3/8"
Inside Radius1 1/2"
Mounting TypeAdhesive
Number Of Bulbs1
Number Of Tongues1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-20°F
Outer MaterialPVC
Overall Length100 ft.
Product TypeTrim Seal
Profile ShapeSide Bulb
Resistance PropertiesOzone Resistant, Temperature Resistant, UV Resistant, Water Resistant
StandardsUL50E FILE MH49032
TexturePebble
Trim Width5/8"

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMax. Temp.Leg LengthStyleFits EdgeBulb Dia.Overall WidthPrice
TRIM LOK INC 1350B2X1/4-100 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.250 Inch Edge | CU6XMP 1350B2X1/4-100Aluminum, PVCBlack158°F0.688"Dual Gripping Fingers1/4"0.062"3/4"€192.40
TRIM LOK INC 1350B2X1/4-25 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.250 Inch Edge | CU6XMQ 1350B2X1/4-25Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers1/4"-0.438"€54.81
TRIM LOK INC 1350B2X1/4-250 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.250 Inch Edge | CU6XMR 1350B2X1/4-250Aluminum, PVCBlack158°F0.688"Dual Gripping Fingers1/4"0.062"3/4"€382.94
TRIM LOK INC 1350B2X5/16-25 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.3125 Inch Edge | CU6XMT 1350B2X5/16-25Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers5/16"0.062"0.688"€54.81
TRIM LOK INC 1350B2X3/8-25 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.375 Inch Edge | CU6XMU 1350B2X3/8-25Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers3/8"0.062"0.688"€54.81
TRIM LOK INC 1350B2X3/8-100 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.375 Inch Edge | CU6XMV 1350B2X3/8-100Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers3/8"0.062"0.688"€162.50
TRIM LOK INC 1350B2X1/2-250 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.500 Inch Edge | CU6XMW 1350B2X1/2-250Aluminum, PVCBlack158°F0.562"Dual Gripping Fingers1/2"0.062"5/8"€382.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 3062B3X1/16A-100 Trim Seal, Side Bulb With Vinyl Grip, EPDM, Fits 0.0625 Inch Size Edge
€289.38 /unit