TRIM LOK INC 1350B2X1/2-250 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.500 Inch Edge | CU6XMW

TRIM LOK INC 1350B2X1/2-250 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.500 Inch Edge

Item: CU6XMW Model: 1350B2X1/2-250Cross Ref: 48RM12
In Stock

Get it by Tuesday, Jun 17

€511.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
ApplicationAuto Doors, Boats, Computer Cabinets, Fiberglass, Golf Carts, Helmets, Machinery Guards, Playground Equipment, Riding Mowers, Sheet Metal, Tractor Cabs, Truck Cabs
Bulb Dia.0.062"
ColorBlack
Fits Edge1/2"
Leg Length0.562"
Length250 ft.
MaterialAluminum, PVC
Max. Temp.158°F
Min. Temp.-20°F
Overall Height5/8"
Overall Width5/8"
StyleDual Gripping Fingers
Core MaterialAluminum
Fire ClassificationFAA/FAR 25.853(a), FMVSS 302, UL94HB
For Material Thickness - Maximum1/2"
For MaterialsFiberglass, Sheet Metal
Hardness85A
Includes BulbBulb Not Included
Includes CoreCore Included
Includes FlapFlap Not Included
Inside Length3/32"
Inside Radius2"
Mounting TypeSelf Gripping
Number Of Tongues1
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-20°F
Outer MaterialPVC
Overall Length250 ft.
Product TypeTrim Seal
Profile ShapeDouble Gripping Finger
Resistance PropertiesOzone Resistant, Temperature Resistant, UV Resistant, Water Resistant
StandardsUL50E FILE MH49032
TextureLeather
Trim Width5/8"

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMax. Temp.Leg LengthStyleFits EdgeBulb Dia.Overall WidthPrice
TRIM LOK INC 1350B2X1/4-100 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.250 Inch Edge | CU6XMP 1350B2X1/4-100Aluminum, PVCBlack158°F0.688"Dual Gripping Fingers1/4"0.062"3/4"€192.40
TRIM LOK INC 1350B2X1/4-25 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.250 Inch Edge | CU6XMQ 1350B2X1/4-25Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers1/4"-0.438"€54.81
TRIM LOK INC 1350B2X1/4-250 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.250 Inch Edge | CU6XMR 1350B2X1/4-250Aluminum, PVCBlack158°F0.688"Dual Gripping Fingers1/4"0.062"3/4"€382.94
TRIM LOK INC 1350B2X5/16-25 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.3125 Inch Edge | CU6XMT 1350B2X5/16-25Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers5/16"0.062"0.688"€54.81
TRIM LOK INC 1350B2X3/8-25 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.375 Inch Edge | CU6XMU 1350B2X3/8-25Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers3/8"0.062"0.688"€54.81
TRIM LOK INC 1350B2X3/8-100 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.375 Inch Edge | CU6XMV 1350B2X3/8-100Aluminum, PVCBlack158°F5/8"Dual Gripping Fingers3/8"0.062"0.688"€162.50
TRIM LOK INC 1350B2X1/2-100 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.500 Inch Edge | CU6XMX 1350B2X1/2-100Aluminum, PVCBlack158°F0.562"Dual Gripping Fingers1/2"0.062"5/8"€162.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 1350B2X1/2-250 Edge Trim, Dual Gripping Fingers, PVC With Aluminum Clip, Fits 0.500 Inch Edge
€511.59 /unit