Flat Shipping

Flat Shipping at €24.99 + VAT

TRIDON 4170070 Hose Clamp 6-1/4 Min Diameter Sae 712 - Pack Of 10 | AA7UER 16P229

TRIDON 4170070 Hose Clamp 6-1/4 Min Diameter Sae 712 - Pack Of 10

Item: AA7UER Model: 4170070Cross Ref: 16P229
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Band MaterialStainless Steel
Band Material GradeSeries 300
Band Width5/8"
Clamp TypeInterlocked
Housing MaterialStainless Steel
Housing Material GradeGrade 300
Max. Clamp Dia.7"
Metric Dia. Max.181 mm
Metric Dia. Min.159 mm
Min. Clamp Dia.6 1/4"
Sae Number712
Screw MaterialPlated Carbon Steel
Screw Size3/8"
Thickness0.028"
Torque125 lbs.-in.
Band Length0.63"
Band TypeLined
Clamp Maximum Inside Diameter7 1/8"
Clamp Minimum Inside Diameter6 1/4"
Drive TypeSlotted Hex
Hex Size3/8"
StandardsIATF16949, ISO 14001, ISO 9001

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)18.29
Ship length (cm)20.07
Ship width (cm)20.07
HS code7326908588
Country of OriginMX

Product Details:

    • Band Slots (Rectangular)
    • Bridge Material (300 Stainless Steel)
    • Sub-Brand : Ideal

Product Variants

ProductModelBand WidthSae NumberHousing MaterialTorqueScrew SizeMetric Dia. Max.Metric Dia. Min.Band Material GradePkg. Qty.Price
TRIDON 4117570 Hose Clamp 1 Min Diameter Sae 175 - Pack Of 10 | AA7UEE 16P218 41175705/8"175Stainless Steel125 lbs.-in.3/8"45 mm25 mmSeries 30010€80.52
TRIDON 4120070 Hose Clamp 1-1/4 Min Diameter Sae 212 - Pack Of 10 | AA7UEF 16P219 41200705/8"212Stainless Steel125 lbs.-in.3/8"54 mm32 mmSeries 30010€80.60
TRIDON 4125070 Hose Clamp 1-3/4 Min Diameter Sae 262 - Pack Of 10 | AA7UEG 16P220 41250705/8"262Stainless Steel125 lbs.-in.3/8"67 mm45 mmSeries 30010€80.88
TRIDON 4130070 Hose Clamp 2-1/4 Min Diameter Sae 312 - Pack Of 10 | AA7UEH 16P221 41300705/8"312Stainless Steel125 lbs.-in.3/8"79 mm57 mmSeries 30010€82.64
TRIDON 4135070 Hose Clamp 2-3/4 Min Diameter Sae 362 - Pack Of 10 | AA7UEJ 16P222 41350705/8"362Stainless Steel125 lbs.-in.3/8"92 mm70 mmSeries 30010€83.24
TRIDON 4140070 Hose Clamp 3-1/4 Min Diameter Sae 412 - Pack Of 10 | AA7UEK 16P223 41400705/8"412Stainless Steel125 lbs.-in.3/8"105 mm83 mmSeries 30010€84.59
TRIDON 4145070 Hose Clamp 3-3/4 Min Diameter Sae 462 - Pack Of 10 | AA7UEL 16P224 41450705/8"462Stainless Steel125 lbs.-in.3/8"117 mm95 mmSeries 30010€85.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIDON 4170070 Hose Clamp 6-1/4 Min Diameter Sae 712 - Pack Of 10
€100.68 /unit