Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH FOAM-201 Tool Storage Foam Inserts, Black, 12 1/2 Inch Width, Customizable, 3 1/2 Inch Ht | CN9YNN

BOSCH FOAM-201 Tool Storage Foam Inserts, Black, 12 1/2 Inch Width, Customizable, 3 1/2 Inch Height

Item: CN9YNN Model: FOAM-201Cross Ref: 46U422
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Organizer
ColorBlack
CustomizableYes
FeaturesThis Foam Helps To Keep Valuable Equipment Safe And Protected During Transport Or Storage
For Use WithBosch L-Boxx-2 Carrying Case
For Use With Grainger Item Number46U410
Height3 1/2"
IncludesCustomizable Foam Inlays For Various Configurations
Includes FoamYes
MaterialFoam
Number Of Compartments0
Number Of Pieces1
Overall Length15 3/4"
Overall Width12 1/2"
Part Of A Modular SystemYes
Promotion RestrictionNot Eligible For Promotion

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)8.89
Ship length (cm)40.01
Ship width (cm)31.75
Country of OriginDE

Product Variants

ProductModelHeightMaterialColorOverall WidthNumber Of CompartmentsOverall LengthCustomizablePrice
BOSCH FOAM-101 Tool Storage Foam Inserts, Black, 12 1/2 Inch Width, Customizable, 2 Inch Ht, Foam | CN9YNM FOAM-1012"FoamBlack12 1/2"-15 3/4"Yes€48.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH FOAM-201 Tool Storage Foam Inserts, Black, 12 1/2 Inch Width, Customizable, 3 1/2 Inch Height
€56.99 /unit