TRICO 37089 Spectrum Sample Kit, Identification System, 1/4-28 Inch Grease Fitting Size | CD6VLT

TRICO 37089 Spectrum Sample Kit, Identification System, 1/4-28 Inch Grease Fitting Size

Item: CD6VLT Model: 37089Cross Ref: 822KG8
In Stock

Get it by Thursday, Jun 12

€348.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIdentification Label Kit
Kit ContentsGrease Washers, Collars, Tags
Thread Size1/4"-28
ColorBlue, Green, Red, Yellow
Compatible Product TypeGrease Gun
MaterialABS, Nitrile Rubber, Plastic
Overall Height3 1/4"
Overall Length14"
Overall Width9"
Product TypeLubricant and Grease Color Coding Starter Kit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.26
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
TRICO 37087 Spectrum Sample Kit, Identification System, 1/4-28 Inch Grease Caps Fitting Size | CD6VLQ 3708737087€391.08
TRICO 37088 Spectrum Sample Kit, Identification System, Kit Type Grease Caps, Collars & Tags | CD6VLR 3708837088€391.08
TRICO 37090 Spectrum Sample Kit, Identification System, Kit Type Grease Washers & Collars | CD6VLU 3709037090€348.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 37089 Spectrum Sample Kit, Identification System, 1/4-28 Inch Grease Fitting Size
€348.45 /unit