TRICO 37012 KG Oiler, Gravity Feed, Capacity 1 Ounce, 1/4 Inch NPT, Size 1-5/8 Inch | AK7KKW

TRICO 37012 KG Oiler, Gravity Feed, 1 oz. Capacity, 1/4 Inch NPT, 1-5/8 Inch Size

Item: AK7KKW Model: 37012
In Stock

Get it by Friday, Jun 13

€52.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGravity Feed Oiler
Capacity1 oz.
Connection Size1/4"
FinishBright Nickel Plated
Gasket MaterialBuna N
Height3 1/4"
MaterialSteel
Max. Operating Temp.250°F
Reservoir MaterialGlass
TypeKG
Valve MaterialSteel
Width1 5/8"

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)8.26
Ship length (cm)4.11
Ship width (cm)4.14
HS code8413919520
Country of OriginUS

Product Variants

ProductModelTypeReservoir MaterialHeightMax. Operating Temp.Valve MaterialSight MaterialPrice
TRICO 30322 KL Oiler, Gravity Feed, 1/8 Inch NPT, Size 1-15/16, Capacity 2 Ounce | AK7FQD 30322KLButyrate Plastic3.062"165°FSteelAcrylic Plastic€78.76
TRICO 30323 KL Oiler, Gravity Feed, Capacity 2 Ounce, 1/4 Inch NPT, Dimension 3-1/16 Inch | AK7FQM 30323KLButyrate Plastic3.062"165°FSteelAcrylic Plastic€75.59
TRICO 30324 KL Oiler, Gravity Feed, Capacity 4 Ounce, 1/8 Inch NPT, Dimension 3-7/8 Inch | AK7FQU 30324KLButyrate Plastic3 7/8"165°FSteelAcrylic Plastic€80.65
TRICO 30325 KL Oiler, Gravity Feed, Capacity 4 Ounce, 1/4 Inch NPT, Dimension 3-7/8 Inch | AK7FQZ 30325KLButyrate Plastic3 7/8"165°FSteelAcrylic Plastic€77.68
TRICO 30326 KL Oiler, Gravity Feed, Capacity 4 Ounce, 3/8 Inch NPT, Dimension 3-7/8 Inch | AK7FRF 30326KLButyrate Plastic3 7/8"165°FSteelAcrylic Plastic€87.13
TRICO 30327 KL Oiler, Gravity Feed, Capacity 8 Ounce, 1/8 Inch NPT, Dimension 4-15/16 Inch | AK7FRL 30327KLButyrate Plastic4.938"165°FSteelAcrylic Plastic€77.68
TRICO 30328 KL Oiler, Gravity Feed, Capacity 8 Ounce, 1/4 Inch NPT, Dimension 4-15/16 Inch | AK7FRU 30328KLButyrate Plastic4.938"165°FSteelAcrylic Plastic€73.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 37012 KG Oiler, Gravity Feed, 1 oz. Capacity, 1/4 Inch NPT, 1-5/8 Inch Size
€52.40 /unit