EATON H2104B-3 | BH9WZV

EATON H2104B-3 Freedom Definite Purpose Heater Coil Pack

Item: BH9WZV Model: H2104B-3
In Stock

Get it by Tuesday, Jun 17

€200.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Coil
DesignIec, Nema
Dial PositionsA, B, C, D
Full Load Amps Range0.846/1.02/1.2/1.37A
NotesSizes 5-8 And IEC P-Z Use The 32A Overload Relay With Current Transformers. Heater Packs Are Shipped 3 To A Carton. Catalog Numbers And Prices Are For 3 Heater Packs.
Overload Relay32/75A
Product Height3.1"
Product Length/depth1 4/5"
Product NameEaton Freedom Nema Heater Coil
Product Width1 4/5"
Special FeaturesUsed With Starter Sizes 00-0 (Series C), Sizes 1-2, 5, 7-8 (Series B), Iec Sizes A-F (Series C), Iec Sizes G-K (Series B), Iec Sizes P, R-S, W-X, Z
Trip TypeFast Trip, Class 10
TypeFreedom/Definite Purpose Heater Pack
Used WithUsed With Starter Sizes 00-0 (Series C), Sizes 1-2, 5, 7-8 (Series B), Iec Sizes A-F (Series C), Iec Sizes G-K (Series B), Iec Sizes P, R-S, W-X, Z
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.87
Ship length (cm)4.57
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON H2001B-3 | BH9WYG H2001B-3H2001B-3€95.73
EATON H2002B-3 | BH9WYJ H2002B-3H2002B-3€95.73
EATON H2004B-3 | BH9WYK H2004B-3H2004B-3€95.73
EATON H2003B-3 | BH9WYL H2003B-3H2003B-3€95.73
EATON H2005B-3 | BH9WYT H2005B-3H2005B-3€95.73
EATON H2102B-3 | BH9WZH H2102B-3H2102B-3-
RFQ
EATON H2101B-3 | BH9WZM H2101B-3H2101B-3€196.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H2104B-3 Freedom Definite Purpose Heater Coil Pack
€200.73 /unit