TRICO 36994 Lv Hand Held Style Filter Cart | AA4ERR 12H999

TRICO 36994 Low Viscosity Hand Held Style Filter Cart, 5.5 GPM, 115V, 8.8A

Item: AA4ERR Model: 36994Cross Ref: 12H999
In Stock

Get it by Tuesday, Jun 10

€3,528.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLV Hand Held Style Filter Cart
Amps8.8A
Differential Pressure85 psi
Height18"
Length15"
Max. Flow5.5 GPM
Microns10 µm
Motor Hp1/2 hp
Pump TypeBronze Internal Helican Gear
Width12"
ApplicationNew Oil Filtering
Full Load Current8.8A
Includes Relief ValveRelief Valve Included
Maximum Flow Rate5.5 GPM
Maximum Fluid Viscosity2000 SUS
Maximum Pressure50 psi
Motor TypeElectric
Overall Depth20"
Overall Height12"
Overall Width11"
Primary Filter MediaMicroglass
Primary Filter TypeParticulate
Secondary Filter TypeWater
Voltage115V AC

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)43.18
Ship length (cm)33.02
Ship width (cm)68.58
HS code8421290065
Country of OriginUS

Compatible Accessories:

  • Trico Replacement Filters: These oil filter media elements provide a replacement for the particulate & water filters in this Trico 36994 low viscosity hand-held filter unit.

Standards and Approvals:

  • ISO 9001:2015
  • ISO/IEC 17025:2017
  • ASTM

Frequently Asked Questions:

Q. What are the differences between in-line filters and portable filter units?

A. In-line filters continuously filter the oil / fluid in the system. Off-line systems like this Trico 36994 hand-held filter unit do not need to be permanently attached to a system. They are used only while filtering new fluid / oil before adding it to the system or reservoirs.

Q. Can we submerge this Trico 36994 low viscosity hand-held filter?

A. No, this low viscosity filtration system containing a totally enclosed, fan-cooled (TEFC) motor cannot be submerged into liquids. Users should take precautions in wet environments to not allow the fluids to come in contact with the unit's electrical components.

Q. What is the suction / lift head of this filter unit?

A. This filter unit has a 20 feet suction / lift head.

Product Variants

ProductModelMicronsMax. FlowMotor HpHeightAmpsDifferential PressurePump TypeMotor TypePrice
TRICO 36944 Low-Viscosity Hand-Held System, Motor Type 220V 50 Hz | CD6VBU 36944---12"8.8A---€2,480.98
TRICO 36989 Lv Hand Truck Style Filter Cart Fsc | AA4ERV 12J005 3698925 µm14 GPM1 1/2 hp48"15.2A100 psiSteel Internal Gear Pump-€7,226.55
TRICO 36945 Low-Viscosity Filter Cart, Motor Type 220V 50 Hz | CD6VBT 36945-------220V 50 Hz-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 36994 Low Viscosity Hand Held Style Filter Cart, 5.5 GPM, 115V, 8.8A
€3,528.97 /unit