Item | EZI Action(TM) Drum Pump |
Action Type | Lever |
Adapter Material | Polypropylene |
Compatible Chemicals | Acetic Acid, Acetone, Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze, Bleach, Calcium Chloride, Caustic Soda, Chromic Acid, Citric Acid, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Fresh Water, Glycerin, Hydrochloric, Hydrofluoric Acid, Isopropanol, Methanol, Muriatic Acid, Naphtha, Nitric Acid, Phosphoric Acid, Potassium Hydroxide, Salt Water, Sodium Bicarbonate, Sodium Bisulfate, Sodium Hydroxide, Sodium Hypochlorite, Sulfuric Acid |
Container Size | 15 gal. to 55 gal. |
Diesel Exhaust Fluid Compatible | No |
Duty Cycle | Continuous |
Food Grade | Yes |
For Container Type | Drum |
For Media Type | Acetic Acid, Acetone, Ammonium Hydroxide, Calcium Chloride, Chromic Acid, Citric Acid, Ethanol, Formic Acid, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Isopropyl, Methanol, Naphtha, Nitric Acid, Phosphoric Acid, Potassium Hydroxide, Sodium Bicarbonate, Sodium Bisulfate, Sodium Hydroxide Soda, Sodium Hypochlorite, Sulfuric Acid, Water |
For Use With | 36402, 36983, 36984, 36985, 36986, 36987, 36988 |
Housing Material | Polyethylene, Polypropylene |
Includes Bung Adapter | Yes |
Includes Discharge Hose | No |
Includes Nozzle | No |
Includes Spout | Yes |
Includes Suction Tube | Yes |
Metered | No |
Mounting Type | Bung |
Ounces Per Stroke | 15 oz. |
Piston Material | Polyethylene, Polypropylene |
Power Source | Hand Operated |
Runs Dry | Yes |
Self-priming | No |
Spout Material | Polypropylene |
Suction Tube Material | Polyethylene, Polypropylene |
Type | Manual Hand Pump |