TRICO 34434 Storage Lid HDPE 3.25 inch Height Black | AH9KMQ 40AX44

TRICO 34434 Storage Lid, HDPE, 3.25 Inch Height, Black

Item: AH9KMQ Model: 34434Cross Ref: 40AX44
In Stock

Get it by Thursday, Jun 12

€20.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Lid
ColorBlack
Height3 1/4"
Length5 3/4"
MaterialHDPE
Outside Dia.5 3/4"
Lid Outside Diameter5.75"
Overall Length9"
Overall Width4 1/2"
Product TypeStorage Lid
Spout Length1"
Spout Outside Diameter2 1/4"
Spout TypeNo Spout

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)22.86
Ship length (cm)11.43
Ship width (cm)15.24
HS code3923509090
Country of OriginUS

Product Variants

ProductModelColorMaterialHeightOutside Dia.Price
TRICO 34439 Storage Lid HDPE 3.25 inch Height Dark Green | AH9KMB 40AX31 34439GreenHDPE3 1/4"5 3/4"€20.38
TRICO 34432 Storage Lid HDPE 3.25 inch Height Blue | AH9KMP 40AX43 34432BlueHDPE3 1/4"5 3/4"€20.38
TRICO 34437 Storage Lid HDPE 3.25 inch Height Gray | AH9KMR 40AX45 34437GrayHDPE3 1/4"5 3/4"€20.38
TRICO 34431 Storage Lid HDPE 3.25 inch Height Red | AH9KMT 40AX46 34431RedHDPE3 1/4"5 3/4"€20.38
TRICO 34436 Storage Lid HDPE 3.25 inch Height Purple | AH9KNH 40AX60 34436PurpleHDPE3 1/4"5 3/4"€20.38
TRICO 34435 Storage Lid HDPE 3.25 inch Height Orange | AH9KNJ 40AX61 34435OrangeHDPE3 1/4"5 3/4"€20.38
TRICO 34433 Storage Lid HDPE 3.25 inch Height Green | AH9KNN 40AX65 34433GreenHDPE3 1/4"5 3/4"€20.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 34434 Storage Lid, HDPE, 3.25 Inch Height, Black
€20.38 /unit