TRICO 33928 Streamliner DC Single Point Lubricator, Mobil Polyrex EM, 60 cc Capacity | CD6VNC

TRICO 33928 Streamliner DC Single Point Lubricator, Mobil Polyrex EM, 60cc Capacity

Item: CD6VNC Model: 33928Cross Ref: 48RD26
In Stock

Get it by Thursday, Jun 12

€66.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricator
ApplicationFor General Lubrication
Capacity60 cc
Connection Size1/4"
DispensesContinuous
Grease ThickenerPolyurea
Grease TypeMobil Polyrex Em
IncludesService Indicator, Unit Cover
MaterialPolyethylene Terephthalate
Nlgi GradeGrade 2
Operating Pressure72 psi
Operating Temp.-4° to +131° , -4°F to +131°F
RefillableAdjustable , Blue , No , Single
Connection TypeNPT
Delivery MethodContinuous
Feeder Capacity60 cc
Feeder MaterialPolyethylene Terephthalate
Flow Rate AdjustabilityAdjustable
Grease ColorBlue
Included Grease TypeMobil Polyrex EM
Lubrication Point TypeSingle
Max. Operating Temperature131°F
Min. Operating Temperature-4°F
Overall Height3 3/4"
Pre-filled StatusPre Filled
Spring Force72 psi

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)5.08
HS code8479899898
Country of OriginUS

Product Variants

ProductModelCapacityOperating Temp.Grease ThickenerNlgi GradeDispensesConnection SizeOperating PressureMaterialPrice
TRICO 33903 Streamliner DC Single Point Lubricator, Exxon Unirex EP 2, 30 cc Capacity | CD6VMY 3390330 cc-4°F to +131°FLithium ComplexGrade 20.08 cc/day to 8.3 cc/day1/4"72 psi-€63.01
TRICO 33923 Streamliner DC Single Point Lubricator, Exxon Unirex EP 2, 60 cc Capacity | CD6VMZ 3392360 cc-4°F to +131°FLithium ComplexGrade 20.08 cc/day to 8.3 cc/day1/4"72 psi-€66.95
TRICO 33943 Streamliner DC Single Point Lubricator, Exxon Unirex EP 2, 125 cc Capacity | CD6VNA 33943125 cc-4°F to +131°FLithium ComplexGrade 20.08 cc/day to 8.3 cc/day1/4"72 psi-€77.78
TRICO 33908 Streamliner DC Single Point Lubricator, Mobil Polyrex EM, 30 cc Capacity | CD6VNB 3390830 cc-4°F to +131°FPolyureaGrade 2Continuous1/4"72 psiPolyethylene Terephthalate€63.01
TRICO 33948 Streamliner DC Single Point Lubricator, Mobil Polyrex EM, 125 cc Capacity | CD6VND 33948125 cc-4°F to +131°FPolyureaGrade 2Continuous1/4"72 psiPolyethylene Terephthalate€79.29
TRICO 33905 Streamliner DC Single Point Lubricator, Mobilgrease FM 222, 30 cc Capacity | CD6VNE 3390530 cc-4°F to +131°FAluminum ComplexGrade 20.08 cc/day to 8.3 cc/day1/4"72 psi-€63.01
TRICO 33925 Streamliner DC Single Point Lubricator, Mobilgrease FM 222, 60 cc Capacity | CD6VNF 3392560 cc-4°F to +131°FAluminum ComplexGrade 20.08 cc/day to 8.3 cc/day1/4"72 psi-€67.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 33928 Streamliner DC Single Point Lubricator, Mobil Polyrex EM, 60cc Capacity
€66.95 /unit