TRICO 33343 Streamliner V Grease Dispenser, Grease Type Mobilgrease FM 222 | CD6VTA

TRICO 33343 Streamliner V Grease Dispenser, Grease Type Mobilgrease FM 222

Item: CD6VTA Model: 33343Cross Ref: 1YMW8
In Stock

Get it by Tuesday, Jun 10

€82.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Dispenser
Capacity250 cc
DispensesContinuous
Grease ThickenerAluminum Complex
IncludesService Indicator
MaterialPolycarbonate
Max. Operating Pressure80 psi
Nlgi GradeGrade 2
Operating Temp.-4°F to +40°F
RefillableAdjustable , No , Single , White
Connection Size3/8"
Connection TypeNPT
Delivery MethodContinuous
Feeder MaterialPolycarbonate
Flow Rate AdjustabilityAdjustable
Grease ColorWhite
Overall Diameter3"
Overall Height6"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)12.7
HS code8479899898
Country of OriginUS

Product Variants

ProductModelCapacityGrease ThickenerNlgi GradeOperating Temp.MaterialMax. Operating PressureDispensesPrice
TRICO 33342 Streamliner V Grease Dispenser, Grease Type Mobil SHC 100 | AM2BRT 33342250 ccLithium ComplexGrade 2-4°F to +40°FPolycarbonate80 psiContinuous€84.74
TRICO 33344 Streamliner V Grease Dispenser, Grease Type Mobilith SHC 220, Lithium Complex | AM4UUP 33344250 ccLithium ComplexGrade 2-4°F to +40°FPolycarbonate80 psiContinuous€84.74
TRICO 33334 Streamliner V Grease Dispenser, Grease Type Exxon Unirex EP2, Lithium Complex | CD6VRX 33334125 ccLithium ComplexGrade 2-4°F to +40°FPolycarbonate80 psiContinuous€70.89
TRICO 33341 Streamliner V Grease Dispenser, Grease Type Exxon Unirex EP2 | CD6VRY 33341250 ccLithium ComplexGrade 2-4°F to +40°FPolycarbonate80 psiContinuous€78.80
TRICO 33336 Streamliner V Grease Dispenser, Grease Type Mobilgrease FM 222, Aluminum Complex | CD6VRZ 33336125 ccAluminum ComplexGrade 2-4°F to +40°FPolycarbonate80 psiContinuous€76.05
TRICO 33333 Streamliner V Grease Dispenser, Grease Type Mobilgrease XHP 222, Lithium Complex | CD6VTB 33333125 ccLithium ComplexGrade 2-4°F to +40°FPolycarbonate80 psiContinuous€70.89
TRICO 33340 Streamliner V Grease Dispenser, Grease Type Mobilgrease XHP 222 | CD6VTC 33340250 ccLithium ComplexGrade 2-4°F to +40°FPolycarbonate80 psiContinuous€78.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 33343 Streamliner V Grease Dispenser, Grease Type Mobilgrease FM 222
€82.70 /unit