TRICO 30648 Micro-Drop Vegetable Lubricant, Size 1 Gallon | AL4KDM

TRICO 30648 Micro-Drop Vegetable Lubricant, 1 Gallon Size

Item: AL4KDM Model: 30648Cross Ref: 6Y843
In Stock

Get it by Tuesday, Jun 10

€130.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Cutting Lubricant
ApplicationChains, High Temperature Bearing, Pressure Relief Valves, Vacuum Systems
Base OilVegetable Oil
Chemical BaseVegetable Oil
Container StyleJug
Container TypeJug
Flash PointLess Than 600°F
Lubricant Nsf RatingNot Rated
Physical FormLiquid
Size1 gal.
Viscosity150 SUS to 180 SUS
Water SolubiltyInsoluble
Base FormulationVegetable
ColorLight Yellow To Amber
For Machining ProcessCutting
FormLiquid

Shipping Info:

Ship weight (kg) 3.618
Ship height (cm)30.48
Ship length (cm)22.86
Ship width (cm)7.62
HS code2710193080
Country of OriginUS

Product Variants

ProductModelSizeFlash PointContainer TypePhysical FormViscosityWater SolubiltyBase OilDrum SizePrice
TRICO 30647 Micro-Drop Vegetable Lubricant, Size 5 Gallon Pail | CD6VEN 306475 gal.Less Than 600°F--150 SUS to 180 SUSInsoluble--€654.26
TRICO 30646 Micro-Drop Vegetable Lubricant, Size 55 Gallon Drum | CD6VEP 3064655 gal.Less Than 600°F--150 SUS to 180 SUSInsoluble-55 gal.€6,061.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30648 Micro-Drop Vegetable Lubricant, 1 Gallon Size
€130.29 /unit