TRICO 30646 Micro-Drop Vegetable Lubricant, Size 55 Gallon Drum | CD6VEP

TRICO 30646 Micro-Drop Vegetable Lubricant, 55 Gallon Drum Size

Item: CD6VEP Model: 30646
In Stock

Get it by Tuesday, Jun 10

€6,061.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Cutting Lubricant
Drum Size55 gal.
Flash PointLess Than 600°F
Size55 gal.
Viscosity150 SUS to 180 SUS
Water SolubiltyInsoluble

Shipping Info:

Ship weight (kg) 236.25
Ship height (cm)83.82
Ship length (cm)60.96
Ship width (cm)60.96
HS code2710193080
Country of OriginUS

Product Variants

ProductModelSizeFlash PointContainer TypePhysical FormViscosityWater SolubiltyBase OilDrum SizePrice
TRICO 30648 Micro-Drop Vegetable Lubricant, Size 1 Gallon | AL4KDM 306481 gal.Less Than 600°FJugLiquid150 SUS to 180 SUSInsolubleVegetable Oil-€130.29
TRICO 30647 Micro-Drop Vegetable Lubricant, Size 5 Gallon Pail | CD6VEN 306475 gal.Less Than 600°F--150 SUS to 180 SUSInsoluble--€654.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30646 Micro-Drop Vegetable Lubricant, 55 Gallon Drum Size
€6,061.39 /unit