TRICO 30052M Oiler, Metric, 2 oz. | CJ8CEE

TRICO 30052M Oiler, Metric, 2 oz.

Item: CJ8CEE Model: 30052M
In Stock

Get it by Tuesday, Jun 10

€49.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOiler
Capacity2 oz.
Max. Operating Temp.165°F
Reservoir MaterialButyrate Plastic

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)9.83
Ship length (cm)3.33
Ship width (cm)3.35
HS code8413919520
Country of OriginUS

Product Variants

ProductModelMax. Operating Temp.Reservoir MaterialOil Level RangeStyleReservoir CapacityHeightCastingDie Material/typePrice
TRICO 30064 Oiler Constant Level | AE4JRK 5LA36 30064165°FButyrate Plastic1/4" to 3/4"Type EB--Zinc DieZinc€62.97
TRICO 30024 Opto-Matic Oiler, Capacity 4 Ounce, 1/4 Inch NPT, Size 2-5/16 Inch, Type LS | AK7EQN 30024165°FButyrate Plastic9/32" to 1"Type LS--Zinc DieZinc€53.08
TRICO 30028 Opto-Matic Oiler, Capacity 8 Ounce, 1/4 Inch NPT, Size 2-5/8 Inch, Type LS | AK7EQQ 30028165°FButyrate Plastic9/32" to 1"Type LS--Zinc DieZinc€56.23
TRICO 30052 Opto-Matic Oiler, Capacity 2 Ounce, 1/4 Inch NPT, Size 1-15/16 X 3-7/8 Inch | AK7EQT 30052165°FButyrate Plastic1/4" to 3/4"Type E--Zinc DieZinc€52.36
TRICO 30054 Opto-Matic Oiler, Capacity 4 Ounce, 1/4 Inch NPT, Size 2-5/16 Inch, Type E | AK7EQV 30054165°FButyrate Plastic1/4" to 3/4"Type E--Zinc DieZinc€57.73
TRICO 30058 Opto-Matic Oiler, Capacity 8 Ounce, 1/4 Inch NPT, Size 2-5/8 Inch, Type E | AK7EQY 30058165°FButyrate Plastic1/4" to 3/4"Type E--Zinc DieZinc€40.92
TRICO 30062 Opto-Matic Oiler, Capacity 2 Ounce, 1/4 Inch NPT, Size 1-15/16 Inch, Type EB | AK7ERH 30062165°FButyrate Plastic1/4" to 3/4"Type EB--Zinc DieZinc€37.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO 30052M Oiler, Metric, 2 oz.
€49.61 /unit