Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 644JZ Dial Depth Gage 3 Inch 2 1/2 Inch Base | AC4GYM 2ZUH2 / 52718

STARRETT 644JZ 52718 Dial Depth Gage 3 Inch 2 1/2 Inch Base

Item: AC4GYM Model: 644JZCross Ref: 2ZUH2 / 52718
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€925.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepth Gage
Accuracy-0.001" to +0.001"
Anvil MaterialHardened Steel
Anvil ShapeFlat
Base Length2 1/2"
Base StyleFull
CertificationNo
Contact Point ShapeRounded
Dial ColorWhite
Dial PositionSide
Dimension TypeInch
Graduations0.001"
Includes2 Extra Contact Points , Yes
Max. Measurement3"
Number Of Measuring Rods1
Operation TypeMechanical
Range0" to 3"
Range Per Revolution0.1"
Resolution0.001"
Rod TypeAdjustable, Solid
Rotating SpindleNo
Spc OutputNo
SpindleFlat
Spindle MaterialHardened Steel
Case IncludedYes
Included CertificationNo
Maximum Measurement - Inch3"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)5.84
Ship length (cm)16.51
Ship width (cm)11.43
HS code9017308000
Country of OriginUS

Product Details:

    • Rotating Spindle (Yes/No) (No)

Product Variants

ProductModelRangeResolutionOperation TypeAccuracyBase LengthBase StyleNumber Of GaugesNumber Of Measuring RodsPrice
STARRETT 749.1BZ-12RL Electronic Digital Micrometer Depth Gage | CH6MQH 60KC39 749.1BZ-12RL------1-€1,181.81
STARRETT 749.1BZ-6RL Electronic Digital Micrometer Depth Gage | CH6MQJ 60KC40 749.1BZ-6RL--------€914.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 644JZ 52718 Dial Depth Gage 3 Inch 2 1/2 Inch Base
€925.99 /unit