TRI-ARC KDTF105242 Tilt and Roll Ladder, 50 Inch Size Platform Height, 10 Inch Size Platform Dp | CU6XBL

TRI-ARC KDTF105242 Tilt and Roll Ladder, 50 Inch Size Platform Height, 10 Inch Size Platform Dp

Item: CU6XBL Model: KDTF105242Cross Ref: 25NX11
In Stock

Get it by Tuesday, Jun 17

€715.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Assembled/unassembledUnassembled
Base Depth44"
Base Width31"
Climbing Angle56°
ColorGray
FinishPowder Coat
Handrail Height36"
Handrails IncludedYes
IncludesCrutch Tips
Ladder ActuationNone
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps5
Overall Height86"
Overall Width31"
Platform Depth10"
Platform Height50"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width24"
AssemblyUnassembled
Base Length44"
Casters Included(2) Rigid
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeTilt and Roll Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height10.8 ft.
Overall Depth44"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight127 lbs.

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlatform HeightPlatform WidthPlatform DepthOverall HeightLoad CapacityBase WidthBase DepthClimbing AnglePrice
TRI-ARC KDED110242 All Direction Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLR KDED110242100"24"10"136"450 lbs.35"76"56°€2,110.27
TRI-ARC KDAD110246 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLT KDAD110246100"24"17"136"450 lbs.35"99"50°€1,742.96
TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLU KDAD110242100"24"17"136"450 lbs.35"99"50°€2,459.13
TRI-ARC KDED111242 All Direction Ladder, 110 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLV KDED111242110"24"10"146"450 lbs.35"83"56°€2,222.52
TRI-ARC KDAD111246 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLW KDAD111246110"24"17"146"450 lbs.35"107"50°€2,387.74
TRI-ARC KDAD111242 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLX KDAD111242110"24"17"146"450 lbs.35"107"50°€2,344.21
TRI-ARC KDED112242 All Direction Ladder, 120 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLY KDED112242120"24"10"156"450 lbs.35"90"56°€2,340.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC KDTF105242 Tilt and Roll Ladder, 50 Inch Size Platform Height, 10 Inch Size Platform Dp
€715.63 /unit