TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLU

TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width

Item: CU6WLU Model: KDAD110242Cross Ref: 25NV13
In Stock

Get it by Friday, Jun 13

€1,993.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLadder
Assembled/unassembledUnassembled
Base Depth99"
Base Width35"
Climbing Angle50°
ColorGray
FinishPowder Coat
Handrail Height36"
Handrails IncludedYes
Includes2-1/2" Rubber Pads
Ladder ActuationFoot Activated Step Lock
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps10
Overall Height136"
Overall Width35"
Platform Depth17"
Platform Height100"
Platform Width24"
Rear ExitNo
Step Depth8 1/2"
Step TreadSerrated
Step Width24"
AssemblyUnassembled
Base Length99"
Casters Included(4) Swivel, Rigid
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeAll Direction Ladder
Locking MechanismManual Lock
Max Reach Height14.9 ft.
Overall Depth99"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight379 lbs.

Shipping Info:

Ship weight (kg) 125.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlatform HeightPlatform WidthPlatform DepthOverall HeightLoad CapacityBase WidthBase DepthClimbing AnglePrice
TRI-ARC KDED110242 All Direction Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLR KDED110242100"24"10"136"450 lbs.35"76"56°€2,110.27
TRI-ARC KDAD110246 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLT KDAD110246100"24"17"136"450 lbs.35"99"50°€1,742.96
TRI-ARC KDED111242 All Direction Ladder, 110 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLV KDED111242110"24"10"146"450 lbs.35"83"56°€2,222.52
TRI-ARC KDAD111246 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLW KDAD111246110"24"17"146"450 lbs.35"107"50°€2,387.74
TRI-ARC KDAD111242 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLX KDAD111242110"24"17"146"450 lbs.35"107"50°€2,344.21
TRI-ARC KDED112242 All Direction Ladder, 120 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLY KDED112242120"24"10"156"450 lbs.35"90"56°€2,340.43
TRI-ARC KDAD112246 All Direction Ladder, 120 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLZ KDAD112246120"24"17"156"450 lbs.35"116"50°€2,295.03

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width
€1,993.84 /unit