TRI-ARC KDSR106246-D3 Rolling Ladder, 60 Inch Platform Height, 30 Inch Platform Depth, 24 Inch Platform Width | CU6WWG

TRI-ARC KDSR106246-D3 Rolling Ladder, 60 Inch Platform Height, 30 Inch Platform Depth, 24 Inch Platform Width

Item: CU6WWG Model: KDSR106246-D3Cross Ref: 25NW67
In Stock

Get it by Monday, Jun 16

€1,135.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Assembled/unassembledUnassembled
Base Depth70"
Base Width35"
Climbing Angle56°
ColorGray
FinishPowder Coat
Handrail Height36"
Handrails IncludedYes
Includes2-1/2" Rubber Pads
Ladder ActuationFoot Activated Step Lock
Ladder TreadPerforated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps6
Overall Height96"
Overall Width35"
Platform Depth30"
Platform Height60"
Platform Width24"
Rear ExitNo
Step Depth7"
Step TreadPerforated
Step Width24"
AssemblyUnassembled
Base Length70"
Casters IncludedSwivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height11.6 ft.
Overall Depth70"
StandardsANSI, OSHA COMPLIANT
Tread TypePerforated
Weight205 lbs.

Shipping Info:

Ship weight (kg) 53.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlatform HeightPlatform WidthPlatform DepthOverall HeightLoad CapacityBase WidthBase DepthClimbing AnglePrice
TRI-ARC KDED110242 All Direction Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLR KDED110242100"24"10"136"450 lbs.35"76"56°€2,110.27
TRI-ARC KDAD110246 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLT KDAD110246100"24"17"136"450 lbs.35"99"50°€1,742.96
TRI-ARC KDAD110242 All Direction Ladder, 100 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLU KDAD110242100"24"17"136"450 lbs.35"99"50°€2,459.13
TRI-ARC KDED111242 All Direction Ladder, 110 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLV KDED111242110"24"10"146"450 lbs.35"83"56°€2,222.52
TRI-ARC KDAD111246 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLW KDAD111246110"24"17"146"450 lbs.35"107"50°€2,387.74
TRI-ARC KDAD111242 All Direction Ladder, 110 Inch Platform Height, 17 Inch Platform Dp, 24 Inch Width | CU6WLX KDAD111242110"24"17"146"450 lbs.35"107"50°€2,344.21
TRI-ARC KDED112242 All Direction Ladder, 120 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Width | CU6WLY KDED112242120"24"10"156"450 lbs.35"90"56°€2,340.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRI-ARC KDSR106246-D3 Rolling Ladder, 60 Inch Platform Height, 30 Inch Platform Depth, 24 Inch Platform Width
€1,135.79 /unit