Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL TDC-70HOA-DURO Door Closer Standard Duty Friction Hold | AG4URZ 34NM49

TOWNSTEEL TDC-70HOA-DURO Door Closer Standard Duty Friction Hold

Item: AG4URZ Model: TDC-70HOA-DUROCross Ref: 34NM49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialForged Steel
Arm TypeFriction Hold
Closer PerformanceStandard Duty
Closer TypeRack And Pinion
Closing Operation ModeHydraulic
ColorBlack
Door HandingNon Handed
Exterior Door Width42"
FinishPaint
Housing Height3" to 5"
Interior Door Width48"
Max. Door Opening90° to 180°
Mounting StyleOpen Arm
Powered ByHydraulic/Spring
Projection From Wall5"
Ada CompliantYes
Closer Mounting TypeParallel
Closer SeriesTDC 70 Series
Door Opening - Minimum120°
Door Width Campatibility48"
Energy SourceHydraulic
Exterior Door Width - Maximum42"
FeaturesAdjustable Backcheck and Staked Valves Standard, All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and forged Steel Arm
Hand OrientationNon Handed
Height Between Mounting Holes9/16"
Housing Depth3"
Housing Length12 1/8"
IncludesTemplate
Includes HardwareHardware Included
Length Between Mounting Holes11 1/8"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialAluminum
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 1/2"
Spring Size6
Spring Size - Minimum2
Spring TypeAdjustable
StandardsANSI/BHMA, UL AND ULC LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)12.7
HS code8302413000

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishCloser TypeArm TypeCloser PerformanceMounting StyleArm MaterialInterior Door WidthProjection From WallPrice
TOWNSTEEL TDC-40CUSH-DURO Door Closer Extra Heavy Duty Black | AG4UDH 34NM24 TDC-40CUSH-DUROPaintRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64
TOWNSTEEL TDC-40DA-ALUM Door Closer Extra Heavy Duty Aluminium | AG4UDJ 34NM25 TDC-40DA-ALUMSatinRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40DA-DURO Door Closer Delayed Action Black | AG4UDK 34NM26 TDC-40DA-DUROPaintRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40-DURO Door Closer Standard Black Forged Steel | AG4UDL 34NM27 TDC-40-DUROPaintRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40HCUSH-ALUM Door Closer Hold Open/Cush Aluminium | AG4UDM 34NM28 TDC-40HCUSH-ALUMSatinRack And PinionCush, Hold OpenExtra Heavy DutyParallel ArmForged Steel48"5"€310.90
TOWNSTEEL TDC-40-ALUM Door Closer Extra Heavy Duty Standard | AG4URE 34NM22 TDC-40-ALUMSatinRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40CUSH-ALUM Door Closer Extra Heavy Duty Cush | AG4URF 34NM23 TDC-40CUSH-ALUMSatinRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL TDC-70HOA-DURO Door Closer Standard Duty Friction Hold
€240.84 /unit