Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL TDC-40HCUSH-ALUM Door Closer Hold Open/Cush Aluminium | AG4UDM 34NM28

TOWNSTEEL TDC-40HCUSH-ALUM Door Closer Hold Open/Cush Aluminium

Item: AG4UDM Model: TDC-40HCUSH-ALUMCross Ref: 34NM28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€322.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialForged Steel
Arm TypeCush, Hold Open
Closer PerformanceExtra Heavy Duty
Closer TypeRack And Pinion
Closing Operation ModeHydraulic
Door HandingNon Handed
Exterior Door Width42"
FinishSatin
Housing Height3" to 5"
Interior Door Width48"
MaterialAluminum
Max. Door Opening90° to 180°
Mounting StyleParallel Arm
Powered ByHydraulic/Spring
Projection From Wall5"
Ada CompliantYes
Closer Mounting TypeParallel
ColorGray
Door Width Campatibility48"
FeaturesAdjustable Latch
Height Between Mounting Holes2 1/4"
Housing Depth2 5/16"
IncludesTemplate
Includes HardwareHardware Included
Length Between Mounting Holes1", 5"
Location UseInterior/Exterior
Operation StyleManual
Product TypeDoor Closer
Projection2 1/4"
StandardsANSI/BHMA, UL AND ULC LISTED

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)12.7
HS code8302413000

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishCloser TypeArm TypeCloser PerformanceMounting StyleArm MaterialInterior Door WidthProjection From WallPrice
TOWNSTEEL TDC-40CUSH-DURO Door Closer Extra Heavy Duty Black | AG4UDH 34NM24 TDC-40CUSH-DUROPaintRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64
TOWNSTEEL TDC-40DA-ALUM Door Closer Extra Heavy Duty Aluminium | AG4UDJ 34NM25 TDC-40DA-ALUMSatinRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40DA-DURO Door Closer Delayed Action Black | AG4UDK 34NM26 TDC-40DA-DUROPaintRack And PinionDelayed ActionExtra Heavy DutyStandard ArmForged Steel48"5"€261.27
TOWNSTEEL TDC-40-DURO Door Closer Standard Black Forged Steel | AG4UDL 34NM27 TDC-40-DUROPaintRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40-ALUM Door Closer Extra Heavy Duty Standard | AG4URE 34NM22 TDC-40-ALUMSatinRack And PinionStandardExtra Heavy DutyTri PackedForged Steel48"5"€253.67
TOWNSTEEL TDC-40CUSH-ALUM Door Closer Extra Heavy Duty Cush | AG4URF 34NM23 TDC-40CUSH-ALUMSatinRack And PinionCushExtra Heavy DutyParallel ArmForged Steel48"5"€317.64
TOWNSTEEL TDC-40HCUSH-DURO Door Closer Hold Open/Cush Black | AG4URG 34NM29 TDC-40HCUSH-DUROPaintRack And PinionCush, Hold OpenExtra Heavy DutyParallel ArmForged Steel48"5"€315.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL TDC-40HCUSH-ALUM Door Closer Hold Open/Cush Aluminium
€322.47 /unit