Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TNMG220408-MS3 WSM01 Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Ms3 Chip-Breaker | CU9QCW

WALTER TOOLS TNMG220408-MS3 WSM01 6890877 Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Ms3 Chip-Breaker

Item: CU9QCW Model: TNMG220408-MS3 WSM01Cross Ref: 53WL70 / 6890877
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTNMG432-MS3 WSM01
Chip-breaker CodeMS3
Clearance Angle
Coating ProcessPVD
Corner Radius0.8 mm
Cutting ApplicationTurning
Cutting Depth0.8 mm to 3 mm
Cutting DirectionNeutral
Cutting Edge Length22 mm
FinishTitanium Aluminum Nitride Coat
Included Angle60°
Inscribed Circle1/2"
Insert CodeTNMG432
Insert Holding TypeStraight Hole
Insert StyleTNMG
MaterialCarbide
Number Of Cutting Edges3
Primary Material ApplicationNickel, Stainless Steel, Titanium
RakeNegative
ShapeTriangle
System Of MeasurementMetric
Thickness4.76 mm
Through Hole Inside Dia.5.16 mm
Chip-breakerYes
Depth Of Cut0.8 mm to 3 mm
Finish - MachiningTiAlN
Iso NumberTNMG220408-MS3 WSM01
Manufacturer GradeWSM01
Material - MachiningCarbide
Measurement SystemMetric
Primary Material Application Iso CodeM, S

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TNMG220408-MS3 WSM01 6890877 Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Ms3 Chip-Breaker
€31.10 /unit