Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104527 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52 | AA3ZBH 12A026

TOUGHSTRIPE 104527 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52

Item: AA3ZBH Model: 104527Cross Ref: 12A026
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€285.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorGreen
Length5"
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeArrow
Thickness2 mil.
Width2"
Adhesion To Steel158 oz./in.
Adhesive PropertiesPermanent Adhesive
EnvironmentIndoor Only
Floor Marking Tape ShapeArrow
FluorescentNo
Glow In The DarkNo
Imperial Tape Length5"
Imperial Tape Width2"
Liner IncludedYes
Maximum Tape Performance Temperature130°F
Message LegendNo Legend
Minimum Tape Performance Temperature0°F
Package Quantity52
Product FormArrow
Retroreflective GradeNon Reflective
SeriesB-514 Series
Specifications MetANSI, ASTM, OSHA
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorGreen
Tape FinishGloss
Tape PatternSolid
Tape Resistance PropertiesAbrasion-Resistant
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)12.19
Ship length (cm)16.38
Ship width (cm)12.19
HS code3919905060
Country of OriginMX

Product Variants

ProductModelPatternPkg. Qty.Price
TOUGHSTRIPE 104526 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52 | AA3YQV 11Z131 104526Solid52€227.25
TOUGHSTRIPE 104529 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52 | AA3YQW 11Z132 104529Solid52€227.25
TOUGHSTRIPE 104413 Floor Marking Tape Arrow 2 Inch W Green - Pack Of 100 | AA3YQY 11Z134 104413Solid100€230.36
TOUGHSTRIPE 104414 Floor Marking Tape Arrow 2 Inch W Blue - Pack Of 100 | AA3YRA 11Z136 104414Solid100€228.12
TOUGHSTRIPE 104412 Floor Marking Tape Arrow 2 Inch W Red - Pack Of 100 | AA3YRB 11Z137 104412Solid100€230.36
TOUGHSTRIPE 104417 Floor Marking Tape Arrow 2 Inch W White - Pack Of 100 | AA3YRC 11Z138 104417Solid100€234.16
TOUGHSTRIPE 104420 Floor Marking Tape Arrow 3 Inch W Black - Pack Of 100 | AA3YRE 11Z140 104420Solid100€303.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104527 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52
€285.99 /pack