Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104414 Floor Marking Tape Arrow 2 Inch W Blue - Pack Of 100 | AA3YRA 11Z136

TOUGHSTRIPE 104414 Floor Marking Tape Arrow 2 Inch W Blue - Pack Of 100

Item: AA3YRA Model: 104414Cross Ref: 11Z136
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorBlue
Length5"
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeArrow
Thickness2 mil.
Width2"
Adhesive PropertiesAggressive Adhesive, Permanent Adhesive
EnvironmentIndoor Only
FluorescentNo
Glow In The DarkNo
Imperial Tape Length5"
Imperial Tape Width2"
Liner IncludedYes
Message LegendNo Legend
Product FormArrow
Retroreflective GradeNon Reflective
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorBlue
Tape FinishGloss
Tape PatternSolid
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)2.54
Ship length (cm)31.5
Ship width (cm)31.75
HS code3919905060
Country of OriginMX

Product Variants

ProductModelPatternPkg. Qty.Price
TOUGHSTRIPE 104526 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52 | AA3YQV 11Z131 104526Solid52€227.25
TOUGHSTRIPE 104529 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52 | AA3YQW 11Z132 104529Solid52€227.25
TOUGHSTRIPE 104413 Floor Marking Tape Arrow 2 Inch W Green - Pack Of 100 | AA3YQY 11Z134 104413Solid100€230.36
TOUGHSTRIPE 104412 Floor Marking Tape Arrow 2 Inch W Red - Pack Of 100 | AA3YRB 11Z137 104412Solid100€230.36
TOUGHSTRIPE 104417 Floor Marking Tape Arrow 2 Inch W White - Pack Of 100 | AA3YRC 11Z138 104417Solid100€234.16
TOUGHSTRIPE 104420 Floor Marking Tape Arrow 3 Inch W Black - Pack Of 100 | AA3YRE 11Z140 104420Solid100€303.28
TOUGHSTRIPE 104419 Floor Marking Tape Arrow 3 Inch W Green - Pack Of 100 | AA3YRF 11Z141 104419Solid100€303.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104414 Floor Marking Tape Arrow 2 Inch W Blue - Pack Of 100
€244.39 /pack