Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 6PVT7 Dry Dust Pad 18 Inch Green | AF2BHT

TOUGH GUY 6PVT7 Dry Dust Pad 18 Inch Green

Item: AF2BHT Model: 6PVT7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
AntimicrobialNo
ColorGreen
Color CodeNo
Depth5"
End TypePad
LaunderableYes
Length18"
MaterialMicrofiber
Opening TypeHook And Loop
Width5"
Color Coding SystemNo
Compatible Grainger Part Number6PVU9, 6PVX3
Dry Weight2 oz.
Includes Wet Mop TailbandNo
Mop End TypeLoop
Product TypeDust Mop Head

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)26.67
Ship width (cm)19.05
HS code6307102030
Country of OriginCN

Product Variants

ProductModelColorOpening TypeDepthLaunderableMaterialEnd TypeAntimicrobialColor CodePrice
TOUGH GUY 1TTY2 Flat Dust Mop Pad Microfiber White | AB3JKK 1TTY2WhiteHook And Loop--MicrofiberPad--€8.27
TOUGH GUY 1TTY3 Flat Dust Mop Pad Microfiber Green | AB3JKL 1TTY3GreenHook And Loop--MicrofiberPad--€8.94
TOUGH GUY 1TTY4 Flat Dust Mop Pad Microfiber Green | AB3JKM 1TTY4GreenHook And Loop5"-MicrofiberPad--€27.28
TOUGH GUY 1TTY5 Flat Dust Mop Pad Microfiber Green | AB3JKN 1TTY5GreenHook And Loop--MicrofiberPad--€28.52
TOUGH GUY 6PVT3 Dry Dust Pad 18 Inch Green | AF2BHN 6PVT3GreenSlot5"YesMicrofiberPadNoNo€13.22
TOUGH GUY 6PVT4 Dry Dust Pad 24 Inch Green | AF2BHP 6PVT4GreenSlot5"YesMicrofiberPadNoNo€17.35
TOUGH GUY 6PVT5 Dry Dust Pad 36 Inch Green | AF2BHQ 6PVT5GreenSlot5"YesMicrofiberPadNoNo€25.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 6PVT7 Dry Dust Pad 18 Inch Green
€27.37 /unit