Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01252.037.0500 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG8KKT 41UE93

FABORY U01252.037.0500 Tap Bolt, 3/8 In - 24 Thread Size, Steel, 5 In Lg., 1/4 In Head Ht., 9/16 In Head Wd., Fine, 10 Pk

Item: CG8KKT Model: U01252.037.0500Cross Ref: 41UE93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishZinc Plated
GradeGrade 5
HardnessRockwell C19
Head Height1/4"
Head TypeHex
Head Width9/16"
Length5"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length5"
Thread Size3/8"-24
Thread StyleFully Threaded
Thread TypeFine
TypeHex Tap Bolt

Shipping Info:

Ship weight (kg) 0.6525
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B01252.037.0150 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG6QWU 167K01 B01252.037.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell C193/8"-24Steel400€311.76
FABORY B01252.037.0250 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG6QWW 167K03 B01252.037.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C193/8"-24Steel300€339.60
FABORY U01252.037.0150 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG8KKL 41UE87 U01252.037.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell C193/8"-24Steel50€52.15
FABORY U01252.037.0200 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG8KKM 41UE88 U01252.037.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell C193/8"-24Steel25€35.17
FABORY U01252.037.0250 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG8KKN 41UE89 U01252.037.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C193/8"-24Steel25€74.22
FABORY U01252.037.0300 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG8KKP 41UE90 U01252.037.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C193/8"-24Steel25€66.30
FABORY U01252.037.0350 Tap Bolt, 3/8-24 Thread Size, 5 Grade | CG8KKQ 41UE91 U01252.037.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C193/8"-24Steel25€69.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01252.037.0500 Tap Bolt, 3/8 In - 24 Thread Size, Steel, 5 In Lg., 1/4 In Head Ht., 9/16 In Head Wd., Fine, 10 Pk
€244.09 /unit