Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 1TTY4 Flat Dust Mop Pad Microfiber Green | AB3JKM

TOUGH GUY 1TTY4 Flat Dust Mop Pad Microfiber Green

Item: AB3JKM Model: 1TTY4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Mop
ColorGreen
Depth5"
End TypePad
Length36"
MaterialMicrofiber
Opening TypeHook And Loop
Width5"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.3
Ship length (cm)31.24
Ship width (cm)14.99
HS code9603908050
Country of OriginCN

Product Variants

ProductModelColorOpening TypeDepthLaunderableMaterialEnd TypeAntimicrobialColor CodePrice
TOUGH GUY 1TTY2 Flat Dust Mop Pad Microfiber White | AB3JKK 1TTY2WhiteHook And Loop--MicrofiberPad--€8.27
TOUGH GUY 1TTY3 Flat Dust Mop Pad Microfiber Green | AB3JKL 1TTY3GreenHook And Loop--MicrofiberPad--€8.94
TOUGH GUY 1TTY5 Flat Dust Mop Pad Microfiber Green | AB3JKN 1TTY5GreenHook And Loop--MicrofiberPad--€28.52
TOUGH GUY 6PVT3 Dry Dust Pad 18 Inch Green | AF2BHN 6PVT3GreenSlot5"YesMicrofiberPadNoNo€13.22
TOUGH GUY 6PVT4 Dry Dust Pad 24 Inch Green | AF2BHP 6PVT4GreenSlot5"YesMicrofiberPadNoNo€17.35
TOUGH GUY 6PVT5 Dry Dust Pad 36 Inch Green | AF2BHQ 6PVT5GreenSlot5"YesMicrofiberPadNoNo€25.33
TOUGH GUY 6PVT6 Dry Dust Pad 48 Inch Green | AF2BHR 6PVT6GreenSlot5"YesMicrofiberPadNoNo€29.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 1TTY4 Flat Dust Mop Pad Microfiber Green
€33.72 /unit