Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 5YL99 Fire Rated Access Door, 16 Inch, 16 Inch, 16 1„4 Inch, 16 1„4 Inch, Insulated | CU6VAG

TOUGH GUY 5YL99 Fire Rated Access Door, 16, 16 1/4 Inch Size, Insulated

Item: CU6VAG Model: 5YL99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor
Access Door InstallationWall Or Ceiling
Closure TypeSelf-Latching Tool Key And Ring Operated Slam Latch
Door Height16"
Door Thickness20 ga.
Door Width16"
FeaturesFire Rating Of 1-1/2 Hr In Walls, 3 Hr In Noncombustible Ceilings, And 1 Hr In Combustible Ceilings.
FinishGalvanized , Powder Coat Primed
Flush Mount/recessed MountFlush Mount
Frame MaterialCold Rolled Steel
Frame Thickness16 ga.
Hinge TypePiano
Insulated / UninsulatedInsulated
MaterialSteel
Mount Hole Dia.1/4"
Number Of Mounting Holes8
Rough Opening Height16 1/4"
Rough Opening Width16 1/4"
ColorWhite
Door SwingDownward
Locking MechanismKey
Mounting Hole Diameter1/4"
Mounting LocationCeiling, Wall
Mounting StyleFlush
Product TypeAccess Door
Rough Opening Width - Maximum16 1/4"
StandardsASTM E119 (2012), CAN/ULC S101 (2007), CAN/ULC S104 (2010), CAN/ULC S104 (R1985), NFPA 252 (2003), NFPA 252 (2008), NFPA 252 (2012), UBC 7-2 (1997), UL 10B (1997), UL 10B (2009)

Shipping Info:

Ship weight (kg) 9.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelDoor HeightDoor WidthHinge TypeFinishMaterialDoor ThicknessFrame MaterialFrame ThicknessPrice
TOUGH GUY 16M221 Access Door with Drywall Flange, 12 in, 12 in, 12 1/4 in, 12 1/4 in, Uninsulated | CU6UXT 16M22112"12"PianoPowder Coat Primed----€95.89
TOUGH GUY 2VE72 Access Door with Drywall Flange, 12 in, 12 in, 12 3?8 in, 12 3?8 in, Uninsulated | CU6UXU 2VE7212"12"Hidden PinPowder Coat Primed----€43.17
TOUGH GUY 16M207 Access Door with Drywall Flange, 16 in, 16 in, 16 1?4 in, 16 1?4 in, Uninsulated | CU6UXV 16M20716"16"Hidden PinPowder Coat Primed----€55.94
TOUGH GUY 2VE73 Access Door with Drywall Flange, 18 in, 18 in, 18 3?8 in, 18 3?8 in, Uninsulated | CU6UXW 2VE7318"18"Hidden PinPowder Coat Primed----€61.50
TOUGH GUY 16M222 Access Door with Drywall Flange, 24 in, 24 in, 24 1?4 in, 24 1?4 in, Uninsulated | CU6UXX 16M22224"24"PianoPowder Coat Primed----€157.07
TOUGH GUY 2VE74 Access Door with Drywall Flange, 24 in, 24 in, 24 3?8 in, 24 3?8 in, Uninsulated | CU6UXY 2VE7424"24"Hidden PinPowder Coat Primed----€90.95
TOUGH GUY 16M220 Access Door with Drywall Flange, 8 in, 8 in, 8 1?4 in, 8 1?4 in, Uninsulated | CU6UXZ 16M2208"8"PianoPowder Coat Primed----€82.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 5YL99 Fire Rated Access Door, 16, 16 1/4 Inch Size, Insulated
€222.42 /unit