Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2VE74 Access Door with Drywall Flange, 24 in, 24 in, 24 3?8 in, 24 3?8 in, Uninsulated | CU6UXY

TOUGH GUY 2VE74 Access Door with Drywall Flange, Uninsulated

Item: CU6UXY Model: 2VE74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Access Door InstallationWall Or Ceiling
Closure TypeScrewdriver Operated Cam Latch
Door Height24"
Door Width24"
FeaturesQuick And Easy Installation
FinishPowder Coat Primed
Flush Mount/recessed MountFlush Mount
Hinge TypeHidden Pin
Insulated / UninsulatedUninsulated
Mount Hole Dia.1/4"
Number Of Mounting Holes8
Rough Opening Height24 3/8"
Rough Opening Width24 3/8"
ColorWhite
Door SwingDownward
Fire RatingNot Rated
Flange TypeDrywall Bead
IncludesScrewdriver Cam Latch
Latch MechanismCam Latch
MaterialSteel
Mounting Hole Diameter1/4"
Mounting LocationCeiling, Wall
Mounting StyleFlush
Product TypeAccess Door
Rough Opening Width - Maximum24 1/2"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelDoor HeightDoor WidthHinge TypeFinishMaterialDoor ThicknessFrame MaterialFrame ThicknessPrice
TOUGH GUY 16M221 Access Door with Drywall Flange, 12 in, 12 in, 12 1/4 in, 12 1/4 in, Uninsulated | CU6UXT 16M22112"12"PianoPowder Coat Primed----€95.89
TOUGH GUY 2VE72 Access Door with Drywall Flange, 12 in, 12 in, 12 3?8 in, 12 3?8 in, Uninsulated | CU6UXU 2VE7212"12"Hidden PinPowder Coat Primed----€43.17
TOUGH GUY 16M207 Access Door with Drywall Flange, 16 in, 16 in, 16 1?4 in, 16 1?4 in, Uninsulated | CU6UXV 16M20716"16"Hidden PinPowder Coat Primed----€55.94
TOUGH GUY 2VE73 Access Door with Drywall Flange, 18 in, 18 in, 18 3?8 in, 18 3?8 in, Uninsulated | CU6UXW 2VE7318"18"Hidden PinPowder Coat Primed----€61.50
TOUGH GUY 16M222 Access Door with Drywall Flange, 24 in, 24 in, 24 1?4 in, 24 1?4 in, Uninsulated | CU6UXX 16M22224"24"PianoPowder Coat Primed----€157.07
TOUGH GUY 16M220 Access Door with Drywall Flange, 8 in, 8 in, 8 1?4 in, 8 1?4 in, Uninsulated | CU6UXZ 16M2208"8"PianoPowder Coat Primed----€82.39
TOUGH GUY 2VE75 Access Door with Drywall Flange, 8 in, 8 in, 8 3?8 in, 8 3?8 in, Uninsulated | CU6UYA 2VE758"8"Hidden PinPowder Coat Primed----€36.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2VE74 Access Door with Drywall Flange, Uninsulated
€134.05 /unit