Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 5XL65 Coreless Roll Liner 60 Gallon Gry - Pack Of 100 | AE7EZF

TOUGH GUY 5XL65 Coreless Roll Liner 60 Gallon Gry - Pack Of 100

Item: AE7EZF Model: 5XL65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack10
Capacity60 gal.
ColorGray
Height58"
Length58"
MaterialLLDPE
Max. Load60 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingExtra Heavy
Thickness0.9 mil.
Width38"
ApplicationHospital, Medium-Weight, Office
Bottom Seal TypeStar
LegendNo Legend

Shipping Info:

Ship weight (kg) 6.318
Ship height (cm)10.31
Ship length (cm)41.61
Ship width (cm)27
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationClosure TypePkg. Qty.Price
TOUGH GUY 15E453 Liner 12 To 16 Gallon - Pack Of 500 | AA6YEU 15E45312 gal. to 16 gal.31"0.59 mil.Clear45 lbs.HeavyCoreless Roll-500€78.15
TOUGH GUY 15E454 Liner 15 Gallon - Pack Of 250 | AA6YEV 15E45415 gal.43"0.75 mil.Clear60 lbs.Extra HeavyCoreless Roll-250€56.33
TOUGH GUY 15E455 Liner 23 Gallon - Pack Of 250 | AA6YEW 15E45523 gal.45"0.75 mil.Clear60 lbs.Extra HeavyCoreless Roll-250€73.54
TOUGH GUY 15E456 Liner 32 Gallon - Pack Of 200 | AA6YEX 15E45632 gal.44"0.98 mil.Clear70 lbs.Extra HeavyCoreless Roll-200€101.83
TOUGH GUY 15E457 Liner 44 Gallon Pk 150 | AA6YEY 15E45744 gal.50"0.98 mil.Clear70 lbs.Extra HeavyCoreless Roll-150€77.03
TOUGH GUY 15E458 Liner 44 Gallon Pk 150 | AA6YEZ 15E45844 gal.50"1.2 mil.Clear85 lbs.Super HeavyCoreless Roll-150€82.16
TOUGH GUY 15E459 Liner 55 Gallon - Pack Of 100 | AA6YFA 15E45955 gal.53"1.2 mil.Clear85 lbs.Super HeavyCoreless Roll-100€86.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 5XL65 Coreless Roll Liner 60 Gallon Gry - Pack Of 100
€57.80 /pack