Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07850.030.0008 Set Screw Steel M3 x 0.50mm Cup 8mm Pk100 | AG2JCF 31JX57

GRAINGER M07850.030.0008 Set Screw, M3x0.5 Thread Size, Zn Plated, 8mm Lg., 1.5mm Drive Size, Cup, Steel, 100 Pk

Item: AG2JCF Model: M07850.030.0008Cross Ref: 31JX57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw
Drive Size1.5 mm
Drive TypeHex Socket
FinishZinc Plated
HardnessRockwell C45-C53
Length8 mm
MaterialSteel
Point TypeCup
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread SizeM3 x 0.5
Head TypeHeadless
Overall Length8 mm
Point MaterialSteel
Thread Pitch0.5 mm
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318156040

Product Variants

ProductModelThread SizeDrive TypeDrive SizeHardnessTemp. RangePoint TypeMaterialFinishPkg. Qty.Price
GRAINGER M07850.030.0004 Set Screw Steel M3 x 0.50mm Cup 4mm Pk100 | AG2JCC 31JX54 M07850.030.0004M3 x 0.5Hex Socket1.5 mmRockwell C45-C53-58°F to +302°FCupSteelZinc Plated100€7.29
GRAINGER M07850.030.0005 Set Screw Steel M3 x 0.50mm Cup 5mm Pk100 | AG2JCD 31JX55 M07850.030.0005M3 x 0.5Hex Socket1.5 mmRockwell C45-C53-58°F to +302°FCupSteelZinc Plated100€15.62
GRAINGER M07850.030.0006 Set Screw Steel M3 x 0.50mm Cup 6mm Pk100 | AG2JCE 31JX56 M07850.030.0006M3 x 0.5Hex Socket1.5 mmRockwell C45-C53-58°F to +302°FCupSteelZinc Plated100€8.40
GRAINGER M07850.030.0010 Set Screw Steel M3 x 0.50mm Cup 10mm Pk100 | AG2JCG 31JX58 M07850.030.0010M3 x 0.5Hex Socket1.5 mmRockwell C45-C53-58°F to +302°FCupSteelZinc Plated100€21.43
GRAINGER M07850.030.0012 Set Screw Steel M3 x 0.50mm Cup 12mm Pk100 | AG2JCH 31JX59 M07850.030.0012M3 x 0.5Hex Socket1.5 mmRockwell C45-C53-58°F to +302°FCupSteelZinc Plated100€11.13
GRAINGER M07850.030.0016 Set Screw Steel M3 x 0.50mm Cup 16mm Pk100 | AG2JCJ 31JX60 M07850.030.0016M3 x 0.5Hex Socket1.5 mmRockwell C45-C53-58°F to +302°FCupSteelZinc Plated100€18.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07850.030.0008 Set Screw, M3x0.5 Thread Size, Zn Plated, 8mm Lg., 1.5mm Drive Size, Cup, Steel, 100 Pk
€12.51 /pack