Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 4PGR5 Trash Can Top Dome Black 21-1/2 L | AD9CLA

TOUGH GUY 4PGR5 Trash Can Top Dome Black 21-1/2 L

Item: AD9CLA Model: 4PGR5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorBlack
Fits Container Size21 gal.
Height9"
Length21 1/2"
MaterialPlastic
Opening Closure TypeSwing
ShapeHalf Round
Top DesignDome
TypeSwing Top
Width12 1/2"
Compatible Grainger Part Number4PGT8, 4PGT9
Compatible Manufacturer Part Number4PGT8, 4PGT9
Lid ConnectionSnap On
Overall Depth12 1/2"
Overall Height9"
Overall Width12 1/2"
Product TypeTrash Can Top
StandardsCA65
Top TypeDome with Push Door

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)22.35
Ship length (cm)54.61
Ship width (cm)30.48
HS code3923500000
Country of OriginCN

Product Variants

ProductModelShapeColorMaterialTypeDiameterHeightTop DesignOpening Closure TypePrice
TOUGH GUY 10F628 Trash Can Top Black 20-3/10 Inch Length | AA2FDP 10F628RectangleBlackPlasticFlipper-4 4/5"DropSwing€67.61
TOUGH GUY 2PYW9 Trash Can Lid 13-3/4 Inch Diameter | AC3ARL 2PYW9RoundSilverSteel-13 3/4"4"FlatSnap On€11.92
TOUGH GUY 2PYX1 Trash Can Lid 16-1/4 Inch Diameter | AC3ARM 2PYX1RoundSilverSteel-16 1/4"4"FlatSnap On€14.49
TOUGH GUY 2PYX2 Trash Can Lid 17-5/8 Inch Diameter | AC3ARN 2PYX2RoundSilverSteel-17 5/8"4"FlatSnap On€16.14
TOUGH GUY 2PYX3 Trash Can Lid 21 Inch Diameter | AC3ARP 2PYX3RoundSilverSteel-21"4"FlatSnap On€17.10
TOUGH GUY 4PGP2 Self-closing Trash Can Top 15-1/2 L | AD9CKM 4PGP2SquareBeigePlastic--5"DomeSwing€11.84
TOUGH GUY 4PGP3 Self-closing Trash Can Top 14-5/8 L | AD9CKN 4PGP3SquareBlackPlastic--5 1/2"DomeSwing€11.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 4PGR5 Trash Can Top Dome Black 21-1/2 L
€108.73 /unit