Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2PYW9 Trash Can Lid 13-3/4 Inch Diameter | AC3ARL

TOUGH GUY 2PYW9 Trash Can Lid 13-3/4 Inch Diameter

Item: AC3ARL Model: 2PYW9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can Top
ColorSilver
Diameter13 3/4"
FinishGalvanized
Fits Container Size6 gal.
Height4"
MaterialSteel
Opening Closure TypeSnap On
ShapeRound
Top DesignFlat
Width14"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)9.22
Ship length (cm)34.93
Ship width (cm)34.93
HS code7323999080
Country of OriginUS

Product Variants

ProductModelShapeColorMaterialTypeDiameterHeightTop DesignOpening Closure TypePrice
TOUGH GUY 10F628 Trash Can Top Black 20-3/10 Inch Length | AA2FDP 10F628RectangleBlackPlasticFlipper-4 4/5"DropSwing€67.61
TOUGH GUY 2PYX1 Trash Can Lid 16-1/4 Inch Diameter | AC3ARM 2PYX1RoundSilverSteel-16 1/4"4"FlatSnap On€14.49
TOUGH GUY 2PYX2 Trash Can Lid 17-5/8 Inch Diameter | AC3ARN 2PYX2RoundSilverSteel-17 5/8"4"FlatSnap On€16.14
TOUGH GUY 2PYX3 Trash Can Lid 21 Inch Diameter | AC3ARP 2PYX3RoundSilverSteel-21"4"FlatSnap On€17.10
TOUGH GUY 4PGP2 Self-closing Trash Can Top 15-1/2 L | AD9CKM 4PGP2SquareBeigePlastic--5"DomeSwing€11.84
TOUGH GUY 4PGP3 Self-closing Trash Can Top 14-5/8 L | AD9CKN 4PGP3SquareBlackPlastic--5 1/2"DomeSwing€11.84
TOUGH GUY 4PGP5 Self-closing Trash Can Top 16-1/2 L | AD9CKQ 4PGP5SquareBlackPlastic--5"DomeSwing€14.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2PYW9 Trash Can Lid 13-3/4 Inch Diameter
€11.92 /unit