JUSTRITE 28352 Track Runner, 3 X 28 Feet | CD8CHN

JUSTRITE 28352 JEN28352YL Track Runner, 3 x 28 Feet Size, Yellow

Item: CD8CHN Model: 28352Cross Ref: JEN28352YL
In Stock

Get it by Thursday, Jun 12

€151.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrack Runner
ColorYellow
FinishVinyl Coat
Length336"
MaterialFabric
Width36"

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)12.7
Ship length (cm)101.6
Ship width (cm)20.32
HS code6306192100
Country of OriginUS

Product Variants

ProductModelColorMaterialFinishPrice
JUSTRITE 28334 Track Runner, 3 X 6 Feet | CD8CHD 28334YellowFabricVinyl Coat-
RFQ
JUSTRITE 28340 Track Runner, 3 X 10 Feet | CD8CHG 28340YellowFabricVinyl Coat-
RFQ
JUSTRITE 28346 Track Runner, 3 X 16 Feet | CD8CHK 28346YellowFabricVinyl Coat-
RFQ
JUSTRITE 28358 Track Runner, 3 X 56 Feet | CD8CHR 28358YellowFabricVinyl Coat-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 28352 JEN28352YL Track Runner, 3 x 28 Feet Size, Yellow
€151.56 /unit